COMPR LUG

Item #: 0251717

Cat #: CAL4

UPC: 662381032515

$ 24.22 EA
Company wide:
0 in stock
Documents & Guides
NSI CAL4 4 AWG STR CAST ALUMI

Overview

NSI CAL4 4 AWG STR CAST ALUMI
Also known as: 662381032515, CAL4, NSICAL4

Specifications

Color: Aluminum
Material: Aluminum
Color: Aluminum
Material: Aluminum