NSI 750-4 Cable Tie Yellow 7.5" 50l

Item #: 0251571

Cat #: 750-4

UPC: 662381353498

Company wide:
0 in stock
Documents & Guides
NSI 750-4 7.5" YELLOW CABLE T

Overview

NSI 750-4 7.5" YELLOW CABLE T
Also known as: 662381353498, 750-4, NSI7504

Specifications

Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Yellow
Weight Capacity: 50 lbs
Length: 7.500 in
Material: Nylon
Color: Yellow