• Search
  • "kearney split bolt"

"kearney split bolt"

409 Found
NSI Tork

Dual Rated Lug 250-6

Item #: 0251437
CAT #: 250T
UPC: 662381001061
Company wide:
NSI Tork

AL Lay In Connector 4-14

Item #: 0528694
CAT #: GLA-4
UPC: 662381001900
Company wide:
NSI Tork

Splicer Reducer 1/0-14

Item #: 0866630
CAT #: 1/0SR
UPC: 662381002310
Company wide:
NSI Tork

NSI 500SR SPLICER REDUCER 500

Item #: 0866635
CAT #: 500SR
UPC: 662381002358
Company wide:
NSI Tork

500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole

Item #: 0653498
CAT #: TL500
UPC: 662381005748
Company wide:
NSI Tork

Aluminum Double Lug (2) 800 Mcm - 2 Awg (al/cu)

Item #: 0859072
CAT #: 2-800T
UPC: 662381001252
Company wide:
NSI Tork

NSI GLC-12DB Gnd Clamp Lay-In 1/2-

Item #: 0251966
CAT #: GLC-12DB
UPC: 662381005342
Company wide:
NSI Tork

Heavy Duty Dual Rated Transformer Lugs 350 MCM - 6 AWG

Item #: 0249704
CAT #: 4-350LL6
UPC: 662381027085
Company wide:
NSI Tork

Nema Panel Lug (3)600-2

Item #: 0251452
CAT #: 3-600L2/L4
UPC: 662381001528
Company wide:
NSI Tork

Lay-In Ground Connector Lug, Copper, 4-14 AWG

Item #: 0578490
CAT #: GLC-4DBP
UPC: 662381005328
Company wide:
NSI Tork

Dual Range Lug 600-4

Item #: 0481182
CAT #: BS400T2
UPC: 662381002013
Company wide:
NSI Tork

Terminal Lug 500-4/0 Bronze 4 Port

Item #: 0252738
CAT #: TL500-3L4
UPC: 662381005908
Company wide:
NSI Tork

O Die Tap Covers

Item #: 0608410
CAT #: C5
UPC: 662381011114
Company wide:
NSI Tork

4-14 Awg Extr Cu. Lug

Item #: 0635542
CAT #: 4TC
UPC: 662381005014
Company wide:
NSI Tork

Dble Screw Lug(2) 350-6

Item #: 0249692
CAT #: 2-350LL4
UPC: 662381027061
Company wide:
NSI Tork

Terminal Lug 1/0-4 Copper

Item #: 0252716
CAT #: TL1/0
UPC: 662381005724
Company wide:
NSI Tork

Dual Rated Lug 1/0-14

Item #: 0104127
CAT #: 0T
UPC: 662381001030
Company wide:
NSI Tork

Gnd Connector Cu Lay-In 4-14 DB Rated

Item #: 0251969
CAT #: GLC-4DB
UPC: 662381005311
Company wide:
NSI Tork

Splicer Reducer 4/0-6

Item #: 0866634
CAT #: 4/0SR
UPC: 662381002327
Company wide:
NSI Tork

NSI 350SR ALUMINUM SPLICER RE

Item #: 0835534
CAT #: 350SR
UPC: 662381002341
Company wide:
NSI Tork

Terminal Lug 250 - 1/0

Item #: 0252724
CAT #: TL250
UPC: 662381005731
Company wide:
NSI Tork

Nema Panel Lug (3) 350-6

Item #: 0249698
CAT #: 3-350L4
UPC: 662381026965
Company wide:
NSI Tork

Dual Rated Lug 2-14

Item #: 0595036
CAT #: 2T
UPC: 662381001023
Company wide:
NSI Tork

Nema Panel Lug (3)250-6

Item #: 0887086
CAT #: 3-250L2/L4
UPC: 662381001504
Company wide:
NSI Tork

Dual Rated Lug 250-6

1 Port Aluminum Lug 250 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0251437
CAT #: 250T
UPC: 662381001061
Company wide:
NSI Tork

AL Lay In Connector 4-14

Lay In Connector 4 - 14 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0528694
CAT #: GLA-4
UPC: 662381001900
Company wide:
NSI Tork

Splicer Reducer 1/0-14

Aluminum Splicer Reducer 1/0-14 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866630
CAT #: 1/0SR
UPC: 662381002310
Company wide:
NSI Tork

NSI 500SR SPLICER REDUCER 500

NSI 500SR SPLICER REDUCER 500
Item #: 0866635
CAT #: 500SR
UPC: 662381002358
Company wide:
NSI Tork

500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole

500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole
Item #: 0653498
CAT #: TL500
UPC: 662381005748
Company wide:
NSI Tork

Aluminum Double Lug (2) 800 Mcm - 2 Awg (al/cu)

Aluminum Double Lug (2) 800 Mcm - 2 Awg (al/cu)
Item #: 0859072
CAT #: 2-800T
UPC: 662381001252
Company wide:
NSI Tork

NSI GLC-12DB Gnd Clamp Lay-In 1/2-

NSI GLC-12DB GROUND CLAMP #10
Item #: 0251966
CAT #: GLC-12DB
UPC: 662381005342
Company wide:
NSI Tork

Heavy Duty Dual Rated Transformer Lugs 350 MCM - 6 AWG

NSI 4-350LL6 LUG 350 MCM-6 AW
Item #: 0249704
CAT #: 4-350LL6
UPC: 662381027085
Company wide:
NSI Tork

Nema Panel Lug (3)600-2

3 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0251452
CAT #: 3-600L2/L4
UPC: 662381001528
Company wide:
NSI Tork

Lay-In Ground Connector Lug, Copper, 4-14 AWG

Lay-In Ground Connector Lug, Copper, 4-14 AWG, Stainless Steel Screw
Item #: 0578490
CAT #: GLC-4DBP
UPC: 662381005328
Company wide:
NSI Tork

Dual Range Lug 600-4

Nsi Bs400t2 Dual Range Lug two 250 Mcm- 1/0 Or Four 250 Mcm- 1/0
Item #: 0481182
CAT #: BS400T2
UPC: 662381002013
Company wide:
NSI Tork

Terminal Lug 500-4/0 Bronze 4 Port

Cast Bronze Terminal Lug 500 - 300 MCM 3 Port 4 Mounting HolesCopper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252738
CAT #: TL500-3L4
UPC: 662381005908
Company wide:
NSI Tork

O Die Tap Covers

Nsi C5 Insulating Covers
Item #: 0608410
CAT #: C5
UPC: 662381011114
Company wide:
NSI Tork

4-14 Awg Extr Cu. Lug

Nsi 4tc 4-14 Cu Lug
Item #: 0635542
CAT #: 4TC
UPC: 662381005014
Company wide:
NSI Tork

Dble Screw Lug(2) 350-6

2 Port Heavy Duty Dual Rated Transformer Lug 350 MCM - 6 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249692
CAT #: 2-350LL4
UPC: 662381027061
Company wide:
NSI Tork

Terminal Lug 1/0-4 Copper

Copper Terminal Lug 1/0 - 4 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252716
CAT #: TL1/0
UPC: 662381005724
Company wide:
NSI Tork

Dual Rated Lug 1/0-14

1 Port Aluminum Lug 1/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0104127
CAT #: 0T
UPC: 662381001030
Company wide:
NSI Tork

Gnd Connector Cu Lay-In 4-14 DB Rated

Copper Lay-in Lug with stainless steel screws for grounding or in continuous loop bonding. UL Listed for direct burial in earth or concrete with copper wire, 4-14AWG.
Item #: 0251969
CAT #: GLC-4DB
UPC: 662381005311
Company wide:
NSI Tork

Splicer Reducer 4/0-6

Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866634
CAT #: 4/0SR
UPC: 662381002327
Company wide:
NSI Tork

NSI 350SR ALUMINUM SPLICER RE

NSI 350SR ALUMINUM SPLICER RE
Item #: 0835534
CAT #: 350SR
UPC: 662381002341
Company wide:
NSI Tork

Terminal Lug 250 - 1/0

Copper Terminal Lug 250 MCM - 1/0 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252724
CAT #: TL250
UPC: 662381005731
Company wide:
NSI Tork

Nema Panel Lug (3) 350-6

3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 4 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249698
CAT #: 3-350L4
UPC: 662381026965
Company wide:
NSI Tork

Dual Rated Lug 2-14

1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0595036
CAT #: 2T
UPC: 662381001023
Company wide:
NSI Tork

Nema Panel Lug (3)250-6

3 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0887086
CAT #: 3-250L2/L4
UPC: 662381001504
Company wide:
409 Items found