"dvscstv-ht"
57 Found
Thomas & Betts
Liquidtight Connector, Insulated, 45°, 1-1/4", Type 316 Stainless Steel
Item #: 0856902
CAT #: 5345SST6
UPC: 786210080482
Company wide:
OZ Gedney
1-1/2 IN STR CONN LFMC W/LUG
Item #: 0045921
CAT #: 4Q150LT
UPC: 783126617733
Company wide:
Thomas & Betts
TB 5356SST6 1 1/2 90 DEG 316 SS LT
Item #: 0857713
CAT #: 5356SST6
UPC: 786210080918
Company wide:
OZ Gedney
1-1/4 IN STR CONN LFMC
OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 1-1/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 2-1/2 IN Width, 2 IN Height, Third Party Cer
Item #: 0045916
CAT #: 4Q125
UPC: 783126617559
Company wide:
OZ Gedney
1/2 IN STR CONN LFMC
OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 1-1/4 IN Width, 1-1/2 IN Height, Third Party Ce
Item #: 0045958
CAT #: 4Q50
UPC: 783126617108
Company wide:
Thomas & Betts
Liquidtight Connector, Insulated, 45°, 1-1/4", Type 316 Stainless Steel
1-1/4 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 3.90 Inches/99.06mm, Width 2.25 Inches/57.15mm, Height 2.86 Inches/72.64mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone
Item #: 0856902
CAT #: 5345SST6
UPC: 786210080482
Company wide:
OZ Gedney
2 IN STR CONN LFMC W/LUG
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 6 - 1/0 AWG, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, Hazardous Location, 3-3/4 IN Width, 2-1/8 IN Height, 2-3/16 IN Turning Radius Gland Nut, Third Party Certification: UL File Number E-24264, CSA 9795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0094360
CAT #: 4Q200LT
UPC: 783126617832
Company wide:
Appleton
1 In 90d Conn Lfmc/lfnc
Features:2.9in Length X 3.34in Height, 0.66 In Thread Length, For Liquidtight Flexible Metal Conduit And Type B Non-metallic Conduit, Liquidtight/raintight/oiltight, Application:wet Location, Standard:ul 514b, Csa C22.2, NEMA Fb-1, Size:1in, Material:zinc Die Cast
Item #: 0164955
CAT #: LML31
UPC: 687855383313
Company wide:
OZ Gedney
1-1/2 IN STR CONN LFMC W/LUG
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 1-1/2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 6 - 1/0 AWG, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, Hazardous Location, 3-1/4 IN Width, 2 IN Height, 1-7/8 IN Turning Radius Gland Nut, Third Party Certification: UL File Number E-24264, CSA 9795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0045921
CAT #: 4Q150LT
UPC: 783126617733
Company wide:
Thomas & Betts
TB 5356SST6 1 1/2 90 DEG 316 SS LT
1-1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 90 Degree, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 4.58Inches/116.33mm, Width 2.56 Inches/65.02mm, Height 3.88 Inches/98.55mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone
Item #: 0857713
CAT #: 5356SST6
UPC: 786210080918
Company wide:
Appleton
3/8 In 90d Conn Lfmc/lfnc
Features:2.15in Length X 2.4in Height, 0.53 In Thread Length, For Liquidtight Flexible Metal Conduit And Type B Non-metallic Conduit, Liquidtight/raintight/oiltight, Application:wet Location, Standard:ul 514b, Csa C22.2, NEMA Fb-1, Size:0.375in, Material:zinc Die Cast
Item #: 0164952
CAT #: LML01
UPC: 687855383016
Company wide:
Emergi-Lite
1/2 Insul 90° 150c Rated Lt Fitt
Liquidtight Connector, 90º, 1/2 Inch, Material: Malleable Iron, Insulated, High Temperature Rated.
Item #: 0613715
CAT #: 5352-HT
UPC:
Company wide:
57 Items found