1/2 IN STR CONN LFMC

Item #: 0045958

Cat #: 4Q50

UPC: 783126617108

$ 13.24 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 1-1/4 IN Width, 1-1/2 IN Height, Third Party Ce

Overview

OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 1-1/4 IN Width, 1-1/2 IN Height, Third Party Ce

O/Z-Gedney's Type 4Q liquidtight connectors are used to secure, ground and seal Liquidtight Flexible Metal Conduit, Type LFMC, to boxes and enclosures.

Also known as: 783126617108, 4Q50, OZG4Q50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in