
Liquidtight Connector, Insulated, 45°, 1-1/4", Type 316 Stainless Steel
Item #: 0856902
Cat #: 5345SST6
UPC: 786210080482
$ 1403.43 EA
Company wide:
0
in stock
Documents & Guides
1-1/4 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 3.90 Inches/99.06mm, Width 2.25 Inches/57.15mm, Height 2.86 Inches/72.64mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone
Overview
1-1/4 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 3.90 Inches/99.06mm, Width 2.25 Inches/57.15mm, Height 2.86 Inches/72.64mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone
Corrosive environments can cause traditional metallic fittings to corrode and require replacement. The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 105 Degrees Celsius.
Also known as: 786210080482, 5345SST6, THB5345SST6
Specifications
| Diameter: | 1 1/4 in |
| Material: | Stainless Steel |
| Diameter: | 1 1/4 in |
| Material: | Stainless Steel |