Search results

1,354,620 Found
Multiple

3/4" EMT Conduit, Steel, 10' Length

Item #: 0065970
CAT #: 34E
UPC: 980010020024
Company wide:
Hubbell-Raco

4" Square Box, Welded, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel

Item #: 0052181
CAT #: 232
UPC: 050169902325
Company wide:
Multiple

NM-B - 12/2 Solid Copper Yellow

Item #: 0062408
CAT #: 122NMBGX250C
UPC: 980100163051
Company wide:
Multiple

1/2" EMT Conduit, Steel, 10' Length

Item #: 0065867
CAT #: 12E
UPC: 980010020017
Company wide:
Eaton

Breaker, 20A, 1P, 120/240V, 10 kAIC

Item #: 0006351
CAT #: BR120
UPC: 786676362108
Company wide:
Multiple

NM-B - 14-2 Solid Copper White 250'

Item #: 0062414
CAT #: 142NMBGX250C
UPC: 980100163006
Company wide:
Leviton

15A TR Residential Grade GFCI Receptacle, 5-15R, White

Item #: 0140557
CAT #: GFTR1-W
UPC: 078477479711
Company wide:
Eaton

Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 0006372
CAT #: BR230
UPC: 786676362955
Company wide:
Multiple

Locknut, 2", Zinc Plated Steel

Item #: 0065918
CAT #: 2LN
UPC: 781002123064
Company wide:
Ilsco

Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze

Item #: 0320772
CAT #: CGRC-58
UPC: 783669026979
Company wide:
Leviton

15A TR Residential Grade Duplex Receptacle, 5-15R, White

Item #: 0733033
CAT #: T5320-W
UPC: 078477381618
Company wide:
Multiple

Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 0157435
CAT #: DEEP STRUT
UPC: 702316501027
Company wide:
Hubbell-Raco

4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic

Item #: 0052387
CAT #: 752
UPC: 050169907528
Company wide:
Multiple

5/8" Galvanized Ground Rod

Item #: 0050543
CAT #: 588GGR
UPC: 782856306481
Company wide:
Multiple

2" PVC Male Terminal Adapter.

Item #: 0069202
CAT #: 2PTA
UPC: 980060062067
Company wide:
Multiple

3/4" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 0069274
CAT #: 34P
UPC: 980060060025
Company wide:
Eaton

Breaker, 20A, 2P, 120/240VAC, Type BR, 10 kAIC

Item #: 0006370
CAT #: BR220
UPC: 786676362856
Company wide:
Multiple

2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 0069198
CAT #: 2P
UPC: 980060060063
Company wide:
Eaton

Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 0006376
CAT #: BR250
UPC: 786676363051
Company wide:
Leviton

15A TR/WR Residential Grade GFCI Receptacle, 5-15R, White

Item #: 0140621
CAT #: GFWT1-W
UPC: 078477709238
Company wide:
Multiple

1" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 0069090
CAT #: 1P
UPC: 980060060032
Company wide:
Multiple

12/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 0013179
CAT #: 122MCAGX250
UPC: 980100347024
Company wide:
Hubbell-Raco

Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Depth, Aluminum Die Cast

Item #: 0339380
CAT #: 5320-0
UPC: 050169532003
Company wide:
Multiple

1" EMT Conduit, Steel, 10' Length

Item #: 0065797
CAT #: 1E
UPC: 980010020031
Company wide:
Multiple

3/4" EMT Conduit, Steel, 10' Length

3/4 Inch EMT Conduit, Steel, 10 Foot Length
Item #: 0065970
CAT #: 34E
UPC: 980010020024
Company wide:
Hubbell-Raco

4" Square Box, Welded, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel

4 Inch Square Box With Raised Ground, Welded, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) 1/2 and 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 1/2 and 3/4 Inch, 30.300 Cubic Inches, Steel
Item #: 0052181
CAT #: 232
UPC: 050169902325
Company wide:
Multiple

NM-B - 12/2 Solid Copper Yellow

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable
Item #: 0062408
CAT #: 122NMBGX250C
UPC: 980100163051
Category: 12 AWG NM-B
Company wide:
Multiple

1/2" EMT Conduit, Steel, 10' Length

1/2 Inch EMT Conduit, Steel, 10 Foot Length
Item #: 0065867
CAT #: 12E
UPC: 980010020017
Company wide:
Eaton

Breaker, 20A, 1P, 120/240V, 10 kAIC

20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Item #: 0006351
CAT #: BR120
UPC: 786676362108
Company wide:
Multiple

NM-B - 14-2 Solid Copper White 250'

(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 250 ft. Package, Non-Metallic Sheathed Cable
Item #: 0062414
CAT #: 142NMBGX250C
UPC: 980100163006
Category: 14 AWG NM-B
Company wide:
Leviton

15A TR Residential Grade GFCI Receptacle, 5-15R, White

GFCI Receptacle, SmartLock Pro Slim Series, Tamper Resistant, Commercial/Residential Grade, NEMA 5-15R,15 Amp, 125 Volt, 20 Amp Feed-Through, Back and Side Wired, White, Includes Nylon Wallplate/Faceplate, Screws And Self-Grounding Clip
Item #: 0140557
CAT #: GFTR1-W
UPC: 078477479711
Company wide:
Eaton

Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC

30 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Item #: 0006372
CAT #: BR230
UPC: 786676362955
Company wide:
Multiple

Locknut, 2", Zinc Plated Steel

Locknut, Size: 2". Material: Zinc Plated Steel. Package Quantity: 50.
Item #: 0065918
CAT #: 2LN
UPC: 781002123064
Company wide:
Ilsco

Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze

Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 5/8in, Rebar Size #5, UL
Item #: 0320772
CAT #: CGRC-58
UPC: 783669026979
Company wide:
Leviton

15A TR Residential Grade Duplex Receptacle, 5-15R, White

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC Compliant
Item #: 0733033
CAT #: T5320-W
UPC: 078477381618
Company wide:
Multiple

Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Deep Strut, Elongated Holes on Back, 1-5/8" Height, 1-5/8" Width, Pre-Galvanized Steel, 12 Gauge, Sold In Multiples of 10 Ft.
Item #: 0157435
CAT #: DEEP STRUT
UPC: 702316501027
Company wide:
Hubbell-Raco

4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic

4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic.
Item #: 0052387
CAT #: 752
UPC: 050169907528
Company wide:
Multiple

5/8" Galvanized Ground Rod

Ground Rod, Galvanized, Length: 8', Diameter: 5/8", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
Item #: 0050543
CAT #: 588GGR
UPC: 782856306481
Company wide:
Multiple

2" PVC Male Terminal Adapter.

2" PVC Male Terminal Adapter.
Item #: 0069202
CAT #: 2PTA
UPC: 980060062067
Company wide:
Multiple

3/4" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

3/4 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Item #: 0069274
CAT #: 34P
UPC: 980060060025
Company wide:
Eaton

Breaker, 20A, 2P, 120/240VAC, Type BR, 10 kAIC

Breaker, 20 Amp, 2-Pole, BR Plug-On, 10 kAIC, Wire Size #14-4, 120/240 Volt AC
Item #: 0006370
CAT #: BR220
UPC: 786676362856
Company wide:
Multiple

2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Item #: 0069198
CAT #: 2P
UPC: 980060060063
Company wide:
Eaton

Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC

50 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Item #: 0006376
CAT #: BR250
UPC: 786676363051
Company wide:
Leviton

15A TR/WR Residential Grade GFCI Receptacle, 5-15R, White

GFCI Receptacle, SmartLock Pro Slim Series, Tamper/Weather Resistant, Residential Grade, NEMA 5-15R,15 Amp, 125 Volt, 20 Amp Feed-Through, Back and Side Wired, White
Item #: 0140621
CAT #: GFWT1-W
UPC: 078477709238
Company wide:
Multiple

1" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

1 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Item #: 0069090
CAT #: 1P
UPC: 980060060032
Company wide:
Multiple

12/2 w/Ground, MC, Aluminum Armor, Solid

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .460"
Item #: 0013179
CAT #: 122MCAGX250
UPC: 980100347024
Company wide:
Hubbell-Raco

Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Depth, Aluminum Die Cast

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Gray, Box Quantity: 20
Item #: 0339380
CAT #: 5320-0
UPC: 050169532003
Company wide:
Multiple

1" EMT Conduit, Steel, 10' Length

1 Inch EMT Conduit, Steel, 10 Foot Length
Item #: 0065797
CAT #: 1E
UPC: 980010020031
Company wide:
Over 1,354,620 Items found