5/8" Galvanized Ground Rod

Item #: 0050543

Cat #: 588GGR

UPC: 782856306481

$ 17.95 EA
Company wide:
14,673 in stock
Documents & Guides
Ground Rod, Galvanized, Length: 8', Diameter: 5/8", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

Overview

Ground Rod, Galvanized, Length: 8', Diameter: 5/8", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

These ground rods meet ANSI® /NEMA® GR1. Zinc-coated exteriors are hot-dip galvanized for solid protection against corrosion, in accordance with ASTM® specification A123. Surfaces are rigidly inspected to eliminate seams, slivers and other defects.

Also known as: 782856306481, 588GGR, ground rod, Grod

Specifications

Diameter: 5/8 in
Length: 8 ft
Material: Steel
Diameter: 5/8 in
Material: Steel
Length: 8 ft