Locknut, 2", Zinc Plated Steel

Item #: 0065918

Cat #: 2LN

UPC: 781002123064

$ 1.53 EA
Company wide:
16,422 in stock
Documents & Guides
Locknut, Size: 2". Material: Zinc Plated Steel. Package Quantity: 50.

Overview

Locknut, Size: 2". Material: Zinc Plated Steel. Package Quantity: 50.

Steel Locknuts are used to secure threaded fittings, rigid conduit, or IMC to steel enclosures.

Also known as: 781002123064, 2LN, lockring, LN, box nut, 1/2" Locknut

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in