Search results
105 Found
Werma
VERTICAL, ( 24 ) C-13 & ( 6 ) C-19, 208V / 20A / SINGLE PHASE PDU
Item #: 0071981
CAT #: 84640000
UPC:
Company wide:
Werma
Stack Light, Red, Maintained, 24V AC/DC
Item #: 0940318
CAT #: 644.100.75
UPC:
Price good while supplies last
Company wide:
Werma
Permanent Beacon, Blue
Item #: 0847895
CAT #: 641.500.00
UPC:
Price good while supplies last
Company wide:
Werma
Permanent Beacon, Yellow
Item #: 0847893
CAT #: 641.300.00
UPC:
Price good while supplies last
Company wide:
Werma
Adapter for tube D25mm 1/2 " thread For stack light base
Item #: 0847916
CAT #: 975.840.02
UPC:
Company wide:
Werma
Stack Light, Green, Maintained, 24V AC/DC
Item #: 0940321
CAT #: 644.200.75
UPC:
Company wide:
Werma
Tube D25mm 250mm long
WERMA 975.840.25 TUBE D25MM
250MM LONG
Item #: 0126959
CAT #: 975.840.25
UPC:
Company wide:
Werma
LED RED BEACON 115 VOLT
LED RED BEACON 115 VOLT
Item #: 0167429
CAT #: 20110067
UPC:
Company wide:
Werma
WERMA 95584035 24V 5W BA15D
WERMA 95584035 24V 5W BA15D
Item #: 0198086
CAT #: 95584035
UPC:
Company wide:
Werma
WRM84620000 LIGHT MODULE GRN 12-240V 50MM
WRM84620000
LIGHT MODULE GRN 12-240V 50MM
Item #: 0072022
CAT #: 84620000
UPC:
Company wide:
Werma
WRM84650000 12-240V BLUE 50MM
WRM84650000 12-240V BLUE 50MM
Item #: 0078760
CAT #: 84650000
UPC:
Company wide:
Werma
VERTICAL, ( 24 ) C-13 & ( 6 ) C-19, 208V / 20A / SINGLE PHASE PDU
WRM84640000
LIGHT STROBE CLR 12-240V 50MM
Item #: 0071981
CAT #: 84640000
UPC:
Company wide:
Werma
Stack Light, Red, Maintained, 24V AC/DC
Stack Light, Indicator LED, Color: Red, Voltage: 24V AC/DC, 70MM, IP54.
Item #: 0940318
CAT #: 644.100.75
UPC:
Category:
LED Stack Lights - Multimode
Price good while supplies last
Company wide:
Werma
Permanent Beacon, Blue
Permanent Beacon, Incandescent, Color: Blue, Voltage: 12-240V AC/DC, Series KombiSIGN 71. ***Does not include Bulb***
Item #: 0847895
CAT #: 641.500.00
UPC:
Price good while supplies last
Company wide:
Werma
Permanent Beacon, Yellow
Permanent Beacon, Incandescent, Color: Yellow, Voltage: 12-240V AC/DC, Series KombiSIGN 71. ***Does not include Bulb***
Item #: 0847893
CAT #: 641.300.00
UPC:
Price good while supplies last
Company wide:
Werma
Terminal Element Cage Clamp
Terminal Element Cage Clamp, Serie: KombiSIGN 71, Color: Black.
Item #: 0126754
CAT #: 640-800-00
UPC:
Category:
LED Stack Lights - Multimode
Company wide:
Werma
WRM84610000 LIGHT MODULE RED 12-240V 50MM
WRM84610000
LIGHT MODULE RED 12-240V 50MM
Item #: 0072026
CAT #: 84610000
UPC:
Company wide:
Werma
Stack Light Base
Base for tube D25mm, metal.
Item #: 0916091
CAT #: 975.840.91
UPC:
Company wide:
Werma
Permanent Beacon, LED, Color: Green
Permanent Beacon, LED, Color: Green, Voltage: 24V DC.
Item #: 0109678
CAT #: 853.200.55
UPC:
Category:
LED Beacon - Steady
Company wide:
Werma
LED Assembled Stack Light, Red
Assembled Stack Light, LED, Color: Red, Green, Yellow, Voltage: 24V DC, Kompakt Series.
Item #: 0126962
CAT #: 697.400.55
UPC:
Category:
LED Stack Lights - Multimode
Company wide:
Werma
Siren Element, Alternating
Siren Element, Alternating, Volume Adjustable, 105 dB 24V DC.
Item #: 0849644
CAT #: 645.830.55
UPC:
Category:
Outdoor Sirens
Company wide:
Werma
LED BUZZER
LED Buzzer, Color: Yellow, Voltage: 24V AC, 92DB, Height: 4-3/4" Diameter: 3-1/4".
Item #: 0013511
CAT #: 422.310.75
UPC:
Category:
Stack Light Audible Alarms
Company wide:
Werma
Adapter for tube D25mm 1/2 " thread For stack light base
Adapter for tube D25mm 1/2" thread, 27 mm Diameter, 43.5 mm Height, 81 g Weight, For stack light base.
Item #: 0847916
CAT #: 975.840.02
UPC:
Category:
Stack Light Accessories
Company wide:
Werma
Stack Light, Green, Maintained, 24V AC/DC
Stack Light, Indicator LED, Color: Green, Voltage: 24V AC/DC, 70MM, IP54.
Item #: 0940321
CAT #: 644.200.75
UPC:
Category:
LED Stack Lights - Multimode
Company wide:
Werma
Siren Element , 7 Tones
Siren Element, Multi-Function, 7 Tone Adjustable, 24V DC, 40 mA, 100 dB, Surface Mount, Dimensions: 3" H x 2.75" D, Color: Black
Item #: 0041590
CAT #: 645.850.55
UPC:
Category:
Indoor Sirens
Company wide:
105 Items found