Siren Element, Alternating

Item #: 0849644

Cat #: 645.830.55

UPC:

Company wide:
0 in stock
Documents & Guides
Siren Element, Alternating, Volume Adjustable, 105 dB 24V DC.

Overview

Siren Element, Alternating, Volume Adjustable, 105 dB 24V DC.
Also known as: 645.830.55, WRM64583055

Specifications

Volts DC: 24
Mounting: Surface
Color: Black
Volts DC: 24
Color: Black
Mounting: Surface