Adapter for tube D25mm 1/2 " thread For stack light base

Item #: 0847916

Cat #: 975.840.02

UPC:

Company wide:
0 in stock
Documents & Guides
Adapter for tube D25mm 1/2" thread, 27 mm Diameter, 43.5 mm Height, 81 g Weight, For stack light base.

Overview

Adapter for tube D25mm 1/2" thread, 27 mm Diameter, 43.5 mm Height, 81 g Weight, For stack light base.
Also known as: 975.840.02, WRM97584002

Specifications

Type: Rod Adaptor
Material: Steel
Type: Rod Adaptor
Material: Steel