Search results
23 Items found
National Meter Ind
400A, 1P, Kilowatt Hour Energy Meter
Item #: 0484919
CAT #: K3223
UPC:
Company wide:
National Meter Ind
400A, 3P, Kilowatt Hour Energy Meter
Item #: 0556585
CAT #: K4480
UPC:
Company wide:
National Meter Ind
400A, 3P, Kilowatt Hour Energy Meter
Item #: 0603079
CAT #: K4240
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-88-401 400:5 SPLIT CORE CT W/3.15" X 3.15" INSIDE ID
Item #: 0772163
CAT #: NMI-TP-88-401
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-812-152 1500:5 SPLIT CORE CT W/3.15" X 4.72" INSIDE ID
Item #: 0791260
CAT #: NMI-TP-812-152
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-88-801 800:5 SPLIT CORE CT W/3.15" X 3.15" INSIDE ID
Item #: 0750021
CAT #: NMI-TP-88-801
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-812-122 1200:5 SPLIT CORE CT W/3.15" X 4.72" INSIDE ID
Item #: 0659590
CAT #: NMI-TP-812-122
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-23-101 100:5 SPLIT CORE CT W/ .79"X 1.18" INSIDE ID
Item #: 0640274
CAT #: NMI-TP-23-101
UPC:
Company wide:
National Meter Ind
NMI RMBS-SOFT-2000 WATT WATCH WATT WATCHER SOFTWARE FOR MET ER READING & BILLING
Item #: 0801313
CAT #: RMBS-SOFT-2000
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-58-801 800:5 SPLIT CORE CT W/1.97" X 3.15" INSIDE ID
Item #: 0637043
CAT #: NMI-TP-58-801
UPC:
Company wide:
National Meter Ind
NMI K7V3480 DELTA & Y SYSTEMS (277V 1. 2. & 4 WIRE) (480V 2 & 3 WIRE) DELTA & "Y" SYSTE MS
Item #: 0796989
CAT #: K7V3480
UPC:
Company wide:
National Meter Ind
Split Core Current Transformer
Item #: 0633264
CAT #: NMI-TP-23-201
UPC:
Company wide:
National Meter Ind
NMI KKCVM-C4-2 400A 1P KILOWA
Item #: 2215544
CAT #: KCVM-C4-2
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-58-401 400:5 SPLIT CORE CT W/1.97" X 3.15" INSIDE ID
Item #: 0618623
CAT #: NMI-TP-58-401
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-58-601 600:5 SPLIT CORE CT W/1.97" X 3.15" INSIDE ID
Item #: 0687645
CAT #: NMI-TP-58-601
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-88-601 600:5 SPLIT CORE CT W/3.15" X 3.15" INSIDE ID
Item #: 0662024
CAT #: NMI-TP-88-601
UPC:
Company wide:
National Meter Ind
NMI KW4240 120/208-240V 3PH 120 / 208 / 240V THREE PHASE 3 OR 4 WIRE INCLUDING HI LEG SYSTEM
Item #: 0696449
CAT #: KW4240
UPC:
Company wide:
National Meter Ind
NMI KW4480 277/480V 3PH 277 / 480V THREE PHASE 3 OR 4 WIRE
Item #: 0567220
CAT #: KW4480
UPC:
Company wide:
National Meter Ind
2-Lt. Flush Mount (9")
Item #: 0120759
CAT #: TCP2RS
UPC:
Company wide:
Discontinued
National Meter Ind
400A, 1P, Kilowatt Hour Energy Meter
400 Amp Kilowatt Hour Energy Meter. 1-Phase, 120/208/240V AC, 2 or 3-Wire, NEMA 1, Painted Steel Enclosure. HxWxD: 8" x 6" x 2-1/4"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Item #: 0484919
CAT #: K3223
UPC:
Category:
Submeters
Company wide:
National Meter Ind
400A, 3P, Kilowatt Hour Energy Meter
400 Amp Kilowatt Hour Energy Meter. 3-Phase, 277/480V AC, 3 or 4-Wire, NEMA 1, ABS Plastic Enclosure. HxWxD: 8"x3-1/2"x7-1/2"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Item #: 0556585
CAT #: K4480
UPC:
Category:
Submeters
Company wide:
National Meter Ind
400A, 400:5A, Solid Core CT
400 Amp, Solid Core, Sub-Metering Current Transformers, 400:5A, Opening Dimensions: 1.10". Includes: (3) Black CTs.
Item #: 0649080
CAT #: LX400
UPC:
Category:
Solid Core Current Transformer Kits
Company wide:
National Meter Ind
400A, 3P, Kilowatt Hour Energy Meter
400 Amp Kilowatt Hour Energy Meter. 3-Phase, 120/208/240V AC, 3 or 4-Wire, NEMA 1, ABS Plastic Enclosure. HxWxD: 8"x3-1/2"x7-1/2"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Item #: 0603079
CAT #: K4240
UPC:
Category:
Submeters
Company wide:
National Meter Ind
NMI NMI-TP-88-401 400:5 SPLIT CORE CT W/3.15" X 3.15" INSIDE ID
NMI NMI-TP-88-401
400:5 SPLIT CORE CT W/3.15" X 3.15" INSIDE ID
Item #: 0772163
CAT #: NMI-TP-88-401
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-812-152 1500:5 SPLIT CORE CT W/3.15" X 4.72" INSIDE ID
NMI NMI-TP-812-152
1500:5 SPLIT CORE CT W/3.15" X 4.72" INSIDE ID
Item #: 0791260
CAT #: NMI-TP-812-152
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-88-801 800:5 SPLIT CORE CT W/3.15" X 3.15" INSIDE ID
NMI NMI-TP-88-801
800:5 SPLIT CORE CT W/3.15" X 3.15" INSIDE ID
Item #: 0750021
CAT #: NMI-TP-88-801
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-812-122 1200:5 SPLIT CORE CT W/3.15" X 4.72" INSIDE ID
NMI NMI-TP-812-122
1200:5 SPLIT CORE CT W/3.15" X 4.72" INSIDE ID
Item #: 0659590
CAT #: NMI-TP-812-122
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-23-101 100:5 SPLIT CORE CT W/ .79"X 1.18" INSIDE ID
NMI NMI-TP-23-101
100:5 SPLIT CORE CT W/ .79"X 1.18" INSIDE ID
Item #: 0640274
CAT #: NMI-TP-23-101
UPC:
Company wide:
National Meter Ind
NMI RMBS-SOFT-2000 WATT WATCH WATT WATCHER SOFTWARE FOR MET ER READING & BILLING
NMI RMBS-SOFT-2000 WATT WATCH
WATT WATCHER SOFTWARE FOR MET ER READING & BILLING
Item #: 0801313
CAT #: RMBS-SOFT-2000
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-58-801 800:5 SPLIT CORE CT W/1.97" X 3.15" INSIDE ID
NMI NMI-TP-58-801
800:5 SPLIT CORE CT W/1.97" X 3.15" INSIDE ID
Item #: 0637043
CAT #: NMI-TP-58-801
UPC:
Company wide:
National Meter Ind
NMI K7V3480 DELTA & Y SYSTEMS (277V 1. 2. & 4 WIRE) (480V 2 & 3 WIRE) DELTA & "Y" SYSTE MS
NMI K7V3480 DELTA & Y SYSTEMS
(277V 1. 2. & 4 WIRE) (480V 2 & 3 WIRE) DELTA & "Y" SYSTE MS
Item #: 0796989
CAT #: K7V3480
UPC:
Company wide:
National Meter Ind
Split Core Current Transformer
NMI NMI-TP-23-201
200:5 SPLIT CORE CT
Item #: 0633264
CAT #: NMI-TP-23-201
UPC:
Company wide:
National Meter Ind
NMI-SOFT-2000 SOFTWARE
NMI-SOFT-2000 SOFTWARE
Item #: 1024953
CAT #: SOFT2000
UPC:
Company wide:
National Meter Ind
NMI KKCVM-C4-2 400A 1P KILOWA
NMI KKCVM-C4-2 400A 1P KILOWA
Item #: 2215544
CAT #: KCVM-C4-2
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-58-401 400:5 SPLIT CORE CT W/1.97" X 3.15" INSIDE ID
NMI NMI-TP-58-401
400:5 SPLIT CORE CT W/1.97" X 3.15" INSIDE ID
Item #: 0618623
CAT #: NMI-TP-58-401
UPC:
Company wide:
National Meter Ind
NMI NMI-POWERSTUDIO
NMI NMI-POWERSTUDIO
Item #: 0204795
CAT #: POWERSTUDIO
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-58-601 600:5 SPLIT CORE CT W/1.97" X 3.15" INSIDE ID
NMI NMI-TP-58-601
600:5 SPLIT CORE CT W/1.97" X 3.15" INSIDE ID
Item #: 0687645
CAT #: NMI-TP-58-601
UPC:
Company wide:
National Meter Ind
NMI NMI-TP-88-601 600:5 SPLIT CORE CT W/3.15" X 3.15" INSIDE ID
NMI NMI-TP-88-601
600:5 SPLIT CORE CT W/3.15" X 3.15" INSIDE ID
Item #: 0662024
CAT #: NMI-TP-88-601
UPC:
Company wide:
National Meter Ind
NMI KW4240 120/208-240V 3PH 120 / 208 / 240V THREE PHASE 3 OR 4 WIRE INCLUDING HI LEG SYSTEM
NMI KW4240 120/208-240V 3PH
120 / 208 / 240V THREE PHASE 3 OR 4 WIRE INCLUDING HI LEG SYSTEM
Item #: 0696449
CAT #: KW4240
UPC:
Company wide:
National Meter Ind
NMI KW4480 277/480V 3PH 277 / 480V THREE PHASE 3 OR 4 WIRE
NMI KW4480 277/480V 3PH
277 / 480V THREE PHASE 3 OR 4 WIRE
Item #: 0567220
CAT #: KW4480
UPC:
Company wide:
National Meter Ind
NMI NMI-5RL-801
NMI NMI-5RL-801
Item #: 0172248
CAT #: NMI-5RL
UPC:
Company wide:
National Meter Ind
2-Lt. Flush Mount (9")
NMITCP2RS/ETHERNET CONVERTER
Item #: 0120759
CAT #: TCP2RS
UPC:
Company wide:
Discontinued
23 Items found