400A, 1P, Kilowatt Hour Energy Meter

Item #: 0484919

Cat #: K3223

UPC:

Company wide:
0 in stock
Documents & Guides
400 Amp Kilowatt Hour Energy Meter. 1-Phase, 120/208/240V AC, 2 or 3-Wire, NEMA 1, Painted Steel Enclosure. HxWxD: 8" x 6" x 2-1/4"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400 Amp Kilowatt Hour Energy Meter. 1-Phase, 120/208/240V AC, 2 or 3-Wire, NEMA 1, Painted Steel Enclosure. HxWxD: 8" x 6" x 2-1/4"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: K3223, NMIK3223

Specifications

Amps: 400
Volts AC: 120, 240, 208
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120, 240, 208
IP/NEMA Rating: NEMA 1