400A, 3P, Kilowatt Hour Energy Meter

Item #: 0603079

Cat #: K4240

UPC:

Company wide:
0 in stock
Documents & Guides
400 Amp Kilowatt Hour Energy Meter. 3-Phase, 120/208/240V AC, 3 or 4-Wire, NEMA 1, ABS Plastic Enclosure. HxWxD: 8"x3-1/2"x7-1/2"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400 Amp Kilowatt Hour Energy Meter. 3-Phase, 120/208/240V AC, 3 or 4-Wire, NEMA 1, ABS Plastic Enclosure. HxWxD: 8"x3-1/2"x7-1/2"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: K4240, NMIK4240

Specifications

Phase: 3
Amps: 400
Volts AC: 120, 240, 208
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 3
Volts AC: 120, 240, 208
IP/NEMA Rating: NEMA 1
Amps: 400
Mounting: Surface