Search results
412 Items found
Jensen Precast
Underground Pull Box Label Plate, "Electric"
Item #: 2187020
CAT #: 100041653
UPC:
Company wide:
Jensen Precast
Concrete Handhole Box and Sheet Mold Compound Lid, 10" x 17" x 12"
Item #: 2237243
CAT #: 200085166
UPC:
Company wide:
Jensen Precast
Underground Pull Box, 13" x 24" x 12"
Item #: 2236595
CAT #: 200075075
UPC:
Company wide:
Jensen Precast
Underground Pull Box, 17" x 30" x 12"
Item #: 2236594
CAT #: 200075074
UPC:
Company wide:
Jensen Precast
Underground Pull Box Label Plate, "Communication"
Item #: 2236539
CAT #: 100041656
UPC:
Company wide:
Jensen Precast
Underground Pull Box Label Plate, "Street Light"
Item #: 2236538
CAT #: 100041655
UPC:
Company wide:
Jensen Precast
Underground Pull Box Label Plate, "Traffic Signal"
Item #: 2236537
CAT #: 100041654
UPC:
Company wide:
Jensen Precast
Underground Pull Box Label Plate, "Lighting"
Item #: 2237262
CAT #: 200092106
UPC:
Company wide:
Jensen Precast
Underground Pull Box, 24" x 36" x 12"
Item #: 2236600
CAT #: 200087565
UPC:
Company wide:
Jensen Precast
Underground Enclosure With Lid, 11 x 18 x 12", T22, Polymer Concrete
Item #: 2231090
CAT #: 200068846
UPC:
Company wide:
Jensen Precast
Underground Enclosure With Lid, 13 x 24 x 12", T22, Polymer Concrete
Item #: 2236581
CAT #: 200070130
UPC:
Company wide:
Jensen Precast
Underground Enclosure, 11 x 18 x 12", Polymer Concrete
Item #: 2236549
CAT #: 100044634
UPC:
Company wide:
Jensen Precast
Hex Bolt Kit, Non-Traffic, 3/8-16 x 3", Stainless Steel
Item #: 2236245
CAT #: 100044633
UPC:
Company wide:
Jensen Precast
Underground Pull Box Label Plate, "Ground"
Item #: 2237263
CAT #: 200101035
UPC:
Company wide:
Jensen Precast
Underground Enclosure, Traffic Rated,48 x 30 x 16", Polymer Concrete
Item #: 2236578
CAT #: 200068347
UPC:
Company wide:
Jensen Precast
Underground Enclosure With Lid, 24 x 36 x 24", T22, Polymer Concrete
Item #: 2236580
CAT #: 200070124
UPC:
Company wide:
Jensen Precast
Underground Enclosure With Lid, 17 x 30 x 12", T22, Polymer Concrete
Item #: 2154533
CAT #: 200070139
UPC:
Company wide:
Jensen Precast
Underground Enclosure With Lid, 48 x 30 x 24", T22 Rated, Polymer Concrete
Item #: 2187015
CAT #: 200068221
UPC:
Company wide:
Jensen Precast
JEN 100041652 NAME PLATE 3X10 POLY
Item #: 2236536
CAT #: 100041652
UPC:
Company wide:
Jensen Precast
Underground Pull Box Label Plate, "Electric"
Underground Pull Box Label Plate, Marked "Electric"
Item #: 2187020
CAT #: 100041653
UPC:
Category:
Underground Enclosure - Accessories
Company wide:
Jensen Precast
Concrete Handhole Box and Sheet Mold Compound Lid, 10" x 17" x 12"
Precast Concrete Box with SMC Lid – 10" x 17" x 12" – Assembly Concrete – Nameplate
Item #: 2237243
CAT #: 200085166
UPC:
Company wide:
Jensen Precast
Underground Pull Box, 13" x 24" x 12"
Underground Pull Box, 13" x 24" x 12", Concrete
Item #: 2236595
CAT #: 200075075
UPC:
Company wide:
Jensen Precast
Underground Pull Box, 17" x 30" x 12"
Underground Pull Box, 17" x 30" x 12", Concrete
Item #: 2236594
CAT #: 200075074
UPC:
Company wide:
Jensen Precast
Underground Pull Box Label Plate, "Communication"
Underground Pull Box Label Plate, Marked "Communication"
Item #: 2236539
CAT #: 100041656
UPC:
Category:
Underground Enclosure - Accessories
Company wide:
Jensen Precast
Underground Pull Box Label Plate, "Street Light"
Underground Pull Box Label Plate, Marked "Street Light"
Item #: 2236538
CAT #: 100041655
UPC:
Category:
Underground Enclosure - Accessories
Company wide:
Jensen Precast
Underground Pull Box Label Plate, "Traffic Signal"
Underground Pull Box Label Plate, Marked "Traffic Signal"
Item #: 2236537
CAT #: 100041654
UPC:
Category:
Underground Enclosure - Accessories
Company wide:
Jensen Precast
Underground Pull Box Label Plate, "Lighting"
Underground Pull Box Label Plate, Marked "Lighting"
Item #: 2237262
CAT #: 200092106
UPC:
Category:
Underground Enclosure - Accessories
Company wide:
Jensen Precast
JEN 200084853 HPC 1730 X 18
Jensen polymer concrete handhole box and lid assembly provides secure access to an underground utility connection.
Nominal dimensions: 17" x 30" x 18"
Load application: Incidental Traffic Rated
Design specification: ANSI/SCTE 77
Lid label: Electric
Item #: 2218024
CAT #: 200084853
UPC:
Company wide:
Jensen Precast
JEN 200084874 HPC 1324x18
Jensen polymer concrete handhole box and lid assembly provides secure access to an underground utility connection.
Nominal dimensions: 13" x 24" x 18"
Load application: Incidental Traffic Rated
Design specification: ANSI/SCTE 77
Lid label: Electric
Item #: 2237617
CAT #: 200084874
UPC:
Company wide:
Jensen Precast
Underground Pull Box, 24" x 36" x 12"
Underground Pull Box, 24" x 36" x 12", Concrete
Item #: 2236600
CAT #: 200087565
UPC:
Company wide:
Jensen Precast
Underground Enclosure With Lid, 11 x 18 x 12", T22, Polymer Concrete
Underground Enclosure With Lid, 11 x 18 x 12 Inch, Tier 22, Polymer Concrete, Includes Snap-in Name Plate, (2) Hex Bolts 1/2-13 304SS, (2) 1/2 Inch Flater Washers 304SS
Item #: 2231090
CAT #: 200068846
UPC:
Company wide:
Jensen Precast
Underground Enclosure With Lid, 13 x 24 x 12", T22, Polymer Concrete
Underground Enclosure With Lid, 13 x 24 x 12 Inch, Tier 22, Polymer Concrete, Includes Snap-in Name Plate, (2) Hex Bolts 1/2-13 304SS, (2) 1/2 Inch Flater Washers 304SS
Item #: 2236581
CAT #: 200070130
UPC:
Company wide:
Jensen Precast
Underground Enclosure, 11 x 18 x 12", Polymer Concrete
Underground Enclosure, 11 x 18 x 12, Incidental Traffic Rated, Polymer Concrete
Item #: 2236549
CAT #: 100044634
UPC:
Company wide:
Jensen Precast
Hex Bolt Kit, Non-Traffic, 3/8-16 x 3", Stainless Steel
Hex Bolt Kit, Non-Traffic, 3/8-16 x 3 Inch, Stainless Steel, Compatible With Applicable Jensen Utility Enclosure Systems
Item #: 2236245
CAT #: 100044633
UPC:
Category:
Underground Enclosure - Accessories
Company wide:
Jensen Precast
Underground Pull Box Label Plate, "Ground"
Underground Pull Box Label Plate, Marked "Ground"
Item #: 2237263
CAT #: 200101035
UPC:
Category:
Underground Enclosure - Accessories
Company wide:
Jensen Precast
JEN HPC 1324X12 POLYMER
JEN HPC 1324X12 POLYMER
Item #: 2268374
CAT #: 200070590
UPC:
Company wide:
Jensen Precast
Underground Enclosure, Traffic Rated,48 x 30 x 16", Polymer Concrete
Underground Enclosure, Traffic Rated,48 x 30 x 16", Polymer Concrete
Item #: 2236578
CAT #: 200068347
UPC:
Company wide:
Jensen Precast
Underground Enclosure With Lid, 24 x 36 x 24", T22, Polymer Concrete
Underground Enclosure With Lid, 24 x 36 x 24 Inch, Tier 22, Polymer Concrete, Includes Snap-in Name Plate, (2) Hex Bolts 1/2-13 304SS, (2) 1/2 Inch Flater Washers 304SS
Item #: 2236580
CAT #: 200070124
UPC:
Company wide:
Jensen Precast
Underground Enclosure With Lid, 17 x 30 x 12", T22, Polymer Concrete
Underground Enclosure With Lid, 17 x 30 x 12 Inch, Tier 22, Polymer Concrete, Includes Snap-in Name Plate, (2) Hex Bolts 1/2-13 304SS, (2) 1/2 Inch Flater Washers 304SS
Item #: 2154533
CAT #: 200070139
UPC:
Company wide:
Jensen Precast
Underground Enclosure With Lid, 48 x 30 x 24", T22 Rated, Polymer Concrete
Underground Enclosure With Lid, 48 x 30 x 24 Inch, Tier 22 Rated, Polymer Concrete
Item #: 2187015
CAT #: 200068221
UPC:
Company wide:
Jensen Precast
Penta Bolt Kit
Penta Bolt Kit for Underground Enclosure Lid
Item #: 2300610
CAT #: 100046080
UPC:
Category:
Underground Enclosure - Accessories
Company wide:
Jensen Precast
JEN 200059176 HPC1118-12A
JEN 200059176 HPC1118-12A
Item #: 2268373
CAT #: 200059176
UPC:
Company wide:
Jensen Precast
JEN 100041652 NAME PLATE 3X10 POLY
JEN 100041652 NAME PLT
Item #: 2236536
CAT #: 100041652
UPC:
Category:
Underground Enclosure - Accessories
Company wide:
412 Items found