2
more

$ 447.89 EA
Company wide:
0
in stock
Documents & Guides
Jensen polymer concrete handhole box and lid assembly provides secure access to an underground utility connection.
Nominal dimensions: 13" x 24" x 18"
Load application: Incidental Traffic Rated
Design specification: ANSI/SCTE 77
Lid label: Electric
Overview
Jensen polymer concrete handhole box and lid assembly provides secure access to an underground utility connection.
Nominal dimensions: 13" x 24" x 18"
Load application: Incidental Traffic Rated
Design specification: ANSI/SCTE 77
Lid label: Electric
Jensen Polymer Concrete Lid Assemblies provide integrated enclosure protection and convenient access to underground utility infrastructure. Designed for use with compatible handhole systems, these assemblies combine durable polymer concrete construction with reliable long-term performance to help protect utility assets while maintaining efficient access for inspection, maintenance, and future upgrades.
Also known as: 200084874, JEN200084874
Specifications
| Material: | Polymer Concrete |
| Height: | 18 in |
| Length: | 24 in |
| Width: | 13 in |
| Load Rating: | Tier 22 |
| Lid Included: | Yes |
| Weight: | 113 lb |
| Standards: | ANSI |
| Shape: | Rectangular |
| Material: | Polymer Concrete |
| Length: | 24 in |
| Load Rating: | Tier 22 |
| Weight: | 113 lb |
| Shape: | Rectangular |
| Height: | 18 in |
| Width: | 13 in |
| Lid Included: | Yes |
| Standards: | ANSI |