Underground Pull Box, 24" x 36" x 12"

Item #: 2236600

Cat #: 200087565

UPC:

$ 623.24 EA
Company wide:
0 in stock
Documents & Guides
Underground Pull Box, 24" x 36" x 12", Concrete

Overview

Underground Pull Box, 24" x 36" x 12", Concrete

Precast concrete handholes are the most durable and economical solution for small utility box enclosures. Upgraded features such as the polypropylene cap ring with UV inhibitor, direct bolt down brackets, and lifting holes for quick installation make Jensen Precast handholes the best in the industry for your jobs.

Also known as: 200087565, JEN200087565

Specifications

Width: 24 in
Material: Concrete
Length: 36 in
Depth: 12 in
Width: 24 in
Length: 36 in
Material: Concrete
Depth: 12 in