• Search
  • "glc-12hdb industries, llc"

"glc-12hdb industries, llc"

13 Found
NSI Tork

1/2" - 1" Rebar Ground Clamp

Item #: 0579934
CAT #: GLC-140DB
UPC: 662381005564
Company wide:
NSI Tork

NSI GLC-12HDB Gnd Clamp Lay-In 1/2

Item #: 0251968
CAT #: GLC-12HDB
UPC: 662381005366
Company wide:
NSI Tork

NSI GLC-440DB Ground Clamp Lay-In 2

Item #: 0897179
CAT #: GLC-440DB
UPC: 662381007193
Company wide:
NSI Tork

NSI GLC-12DB Gnd Clamp Lay-In 1/2-

Item #: 0251966
CAT #: GLC-12DB
UPC: 662381005342
Company wide:
NSI Tork

ground Clamp #10 -2 Stranded, Direct Burial, Rebar

Item #: 0614416
CAT #: GLC-12RDB
UPC: 662381005533
Company wide:
NSI Tork

Ground Clamp, Heavy Duty, 1-1/4 to 2" Diameter, Bronze

Item #: 0897178
CAT #: GLC-240DB
UPC: 662381007186
Company wide:
NSI Tork

Lay-In Ground Connector Lug, Copper, 4-14 AWG

Item #: 0578490
CAT #: GLC-4DBP
UPC: 662381005328
Company wide:
NSI Tork

Gnd Connector Cu Lay-In 4-14 DB Rated

Item #: 0251969
CAT #: GLC-4DB
UPC: 662381005311
Company wide:
NSI Tork

Ground Connector Cu Lay-In 4-14

Item #: 0582307
CAT #: GLC-4
UPC: 662381005304
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

1/2" - 1" Rebar Ground Clamp

Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Range: 8 AWG (Solid) - 4/0 AWG (Stranded) Copper Wire, Pipe Size: 1/2" - 1". Rebar: 3/8" - 1", Suitable for: Rebar, Water, Pipe, Copper Tubing and Ground Rod
Item #: 0579934
CAT #: GLC-140DB
UPC: 662381005564
Company wide:
NSI Tork

NSI GLC-12HDB Gnd Clamp Lay-In 1/2

NSI GLC-12HDB HEAVY DUTY DURE
Item #: 0251968
CAT #: GLC-12HDB
UPC: 662381005366
Company wide:
NSI Tork

NSI GLC-440DB Ground Clamp Lay-In 2

NSI GLC-440DB "HEAVY DUTY GRO
Item #: 0897179
CAT #: GLC-440DB
UPC: 662381007193
Company wide:
NSI Tork

NSI GLC-12DB Gnd Clamp Lay-In 1/2-

NSI GLC-12DB GROUND CLAMP #10
Item #: 0251966
CAT #: GLC-12DB
UPC: 662381005342
Company wide:
NSI Tork

ground Clamp #10 -2 Stranded, Direct Burial, Rebar

ground Clamp #10 -2 Stranded, Direct Burial, Rebar
Item #: 0614416
CAT #: GLC-12RDB
UPC: 662381005533
Company wide:
NSI Tork

Ground Clamp, Heavy Duty, 1-1/4 to 2" Diameter, Bronze

Ground Clamp With Lay-in Lug, Heavy Duty, 1-1/4 to 2 Inch Diameter, Bronze With Steel Hardware, Suitable for Direct Burial
Item #: 0897178
CAT #: GLC-240DB
UPC: 662381007186
Company wide:
NSI Tork

Lay-In Ground Connector Lug, Copper, 4-14 AWG

Lay-In Ground Connector Lug, Copper, 4-14 AWG, Stainless Steel Screw
Item #: 0578490
CAT #: GLC-4DBP
UPC: 662381005328
Company wide:
NSI Tork

Gnd Connector Cu Lay-In 4-14 DB Rated

Copper Lay-in Lug with stainless steel screws for grounding or in continuous loop bonding. UL Listed for direct burial in earth or concrete with copper wire, 4-14AWG.
Item #: 0251969
CAT #: GLC-4DB
UPC: 662381005311
Company wide:
NSI Tork

Ground Connector Cu Lay-In 4-14

Copper Lay-in Lug with stainless steel screws for grounding or in continuous loop bonding, 4-14AWG.
Item #: 0582307
CAT #: GLC-4
UPC: 662381005304
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
13 Items found