"b120r installation products inc"
202 Found
ABB
Softstarter, 105A, 208 - 600VAC, 100 - 250VAc Control, 3PH (Lugs Built In, Good For Up To 2/0)
Item #: 0162275
CAT #: PSTX105-600-70
UPC: 320500501310
Company wide:
ABB
TA565-11/L444711:S500,Terminal Block,F/F,11 Spr
Item #: 0122057
CAT #: 1TNE968901R3106
UPC:
Company wide:
ABB
22mm Assembled Pushbutton, Twist, Red, Compact
Item #: 0680454
CAT #: CE4T-10R-11
UPC: 320500260835
Company wide:
ABB
ESB25-22N-04 Installation Contactor
Item #: 1747139
CAT #: ESB2522N04
UPC: 888614923133
Company wide:
ABB
Panel Board, Installation and Maintenance Hardware Kit, Pro-Stock
Item #: 1495266
CAT #: PROCARE
UPC: 783175727070
Company wide:
ABB
SPECTRA PLUG SFHA 175A 4P 4W NS
Item #: 1603881
CAT #: SB417SFHG
UPC: 783175327737
Company wide:
ABB
SPECTRA BUSPLUG 600AMP SWTCH W/STAB
Item #: 1604743
CAT #: SB466RG
UPC: 783175041923
Company wide:
ABB
SPECTRA PLUG SGH4A 250A 4P 4W WG
Item #: 1603895
CAT #: SB425SGH4G
UPC: 783175328062
Company wide:
ABB
SPECTRA PLUG SFHA 225A 4P 4W NS
Item #: 1603889
CAT #: SB422SFHG
UPC: 783175327881
Company wide:
ABB
SPECTRA BUSPLUG 100AMP SWTCH W/STAB
Item #: 1604721
CAT #: SB463RG
UPC: 783175005017
Company wide:
ABB
Softstarter, 105A, 208 - 600VAC, 100 - 250VAc Control, 3PH (Lugs Built In, Good For Up To 2/0)
Softstarter PSTX105-600-70 has a rated maximum operational current of 105 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard, lugs built in, good for up to 2/0
Item #: 0162275
CAT #: PSTX105-600-70
UPC: 320500501310
Category:
Advanced Control Softstarters
Company wide:
ABB
TA565-11/L444711:S500,Terminal Block,F/F,11 Spr
TA565-11/L444711:S500, Terminal Block, F/F,11 spr. Spring Front / Cable Front, 11 Poles Pitch 5.0mm, Minimum Order Qty. 6, Order Multiple of 6
Item #: 0122057
CAT #: 1TNE968901R3106
UPC:
Category:
PLC Accessories & Manuals
Company wide:
ABB
22mm Assembled Pushbutton, Twist, Red, Compact
22.5mm, Non-Illuminated, Red, Plastic, Twist Release, Product Range: Compact, Maintained, Emergency Stop Pushbutton. 40mm Diameter, 600V Rated. Includes: 1 Normally Open Contact and 1 Normally Closed Contact.
Item #: 0680454
CAT #: CE4T-10R-11
UPC: 320500260835
Category:
22mm Push-Pull Pushbutton Operators
Company wide:
ABB
100A MOULDED CS CB
Record Plus? represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus? is capable of interrupting ratings up to 200kA (FB max is 150kA). High kAIC ratings, selective coordination, reduced arc flash energy, and current limitation embody the core design principles of Record Plus?. FB 100 circuit breakers are supplied with factory installed non-user interchangeable thermal-magnetic trip units and ca n be supplie d with o r wit hout l ugs. FB breakers are available in 1-, 2- and 3-pole versions. Record Plus? product numbers ending in R or R0 do not include lugs. An R1 suffix indicates that the breaker is supplied with line and load lugs, R2 indicates load lugs, and R3 indicates line lugs. RV suffixed product numbers include load lugs and line connections specifically designed for General Electric type AD panels. All frames use common internal accessories (auxiliary switches, UV releases, shunt trips, and bell alarms) UL listed for field installation. UL listed maximum short circuit ratings at 480VAC are 150kA for the 100A frames and 200kA for the 600A frames. Unless noted otherwise, all circuit breakers and accessories are listed in UL file number E11592. 100A MCCB 3P 600Y347
Item #: 0772328
CAT #: FBN36TE100RV
UPC: 783164395242
Category:
600V Rated Molded Case Circuit Breakers
Company wide:
ABB
CONTACTOR
Electrically Held Contactors. CR360L - 30A - 300A (2, 3 & 4 pole). GE's CR360L series lighting contactors are electrically held, and offer solutions for applications between 30 and 300 amps. This is accomplished in five frame sizes, all built on the successful, and long established NEMA starters. The ratings are established for fluorescent, mercury arc, tungsten and sodium lamp loads, covering a wide spectrum of industrial and commercial applications. The CR360L contactors offer a wide range of features that include: NEMA Type 1, Type 12, Type 3R, and Type 4 stainless steel enclosures. A full selection of pilot devices, including pushbuttons, selector switches, and multi-colored indicating lights wired in needed configurations. Main contactors with 2, 3 and 4 power poles. Generous offering of auxiliary contacts. Complete list of renewal parts for field installation. Stock or quick delivery on the majority of products. UL listing and CSA certification. Coils will be connected line-to-line unless otherwise specified. CR360L51
Item #: 1611827
CAT #: CR360L51302AAAZ
UPC: 783166558157
Category:
Enclosed Lighting Contactors
Company wide:
ABB
CONTACTOR
Electrically Held Contactors. CR360L - 30A - 300A (2, 3 & 4 pole). GE's CR360L series lighting contactors are electrically held, and offer solutions for applications between 30 and 300 amps. This is accomplished in five frame sizes, all built on the successful, and long established NEMA starters. The ratings are established for fluorescent, mercury arc, tungsten and sodium lamp loads, covering a wide spectrum of industrial and commercial applications. The CR360L contactors offer a wide range of features that include: NEMA Type 1, Type 12, Type 3R, and Type 4 stainless steel enclosures. A full selection of pilot devices, including pushbuttons, selector switches, and multi-colored indicating lights wired in needed configurations. Main contactors with 2, 3 and 4 power poles. Generous offering of auxiliary contacts. Complete list of renewal parts for field installation. Stock or quick delivery on the majority of products. UL listing and CSA certification. Coils will be connected line-to-line unless otherwise specified. CR360L313
Item #: 1611618
CAT #: CR360L31302AAAZ
UPC: 783166555927
Category:
Enclosed Lighting Contactors
Company wide:
ABB
ESB25-22N-04 Installation Contactor
GED ESB25-22N-04 INS.C 25A 400 VAC 4POL 120V COIL
Item #: 1747139
CAT #: ESB2522N04
UPC: 888614923133
Category:
IEC Contactors - 17-37 Amp
Company wide:
ABB
Panel Board, Installation and Maintenance Hardware Kit, Pro-Stock
Panel Board, Installation and Maintenance Hardware Kit, Pro-Stock
Item #: 1495266
CAT #: PROCARE
UPC: 783175727070
Category:
Panelboard Hardware Kits
Company wide:
ABB
EDGEWISE CLEVIS HANGER
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications. LEC2 EDGEWISE CLEVIS HANGER
Item #: 1610944
CAT #: SLEC2
UPC: 783175987146
Company wide:
ABB
SB QMR PLUG 30A
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 1RGR SB QMR PLUG 30A 1RGR4454
Item #: 1604642
CAT #: SB361RGR
UPC: 783175004454
Category:
Circuit Breaker Bus Plugs
Company wide:
ABB
SB QMR PLUG 200A NS
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 4RGJ SB QMR PLUG 200A NS
Item #: 1604731
CAT #: SB464RGJ
UPC: 783175041800
Category:
Circuit Breaker Bus Plugs
Company wide:
ABB
SB QMR PLUG 200A
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 4RGR SB QMR PLUG 200A 4RGR4874
Item #: 1604702
CAT #: SB424RGR
UPC: 783175004874
Category:
Fusible Bus Plugs
Company wide:
ABB
SPECTRA PLUG SELA 70A 4P 4W NS
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications SELG SPECTRA PLUG SELA 70A 4P 4W NS
Item #: 1603911
CAT #: SB47SELG
UPC: 783175328789
Category:
Circuit Breaker Bus Plugs
Company wide:
ABB
SPECTRA PLUG SFHA 175A 4P 4W NS
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications SFHG SPECTRA PLUG SFHA 175A 4P 4W NS
Item #: 1603881
CAT #: SB417SFHG
UPC: 783175327737
Category:
Circuit Breaker Bus Plugs
Company wide:
ABB
SPECTRA PLUG SELA 60A 3P 3W
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications SELG SPECTRA PLUG SELA 60A 3P 3W
Item #: 1603867
CAT #: SB36SELG
UPC: 783175648597
Category:
Circuit Breaker Bus Plugs
Company wide:
ABB
SPECTRA BUSPLUG 600AMP SWTCH W/STAB
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 66RG SPECTRA BUSPLUG 600AMP SWTCH W/STAB
Item #: 1604743
CAT #: SB466RG
UPC: 783175041923
Category:
Circuit Breaker Bus Plugs
Company wide:
ABB
SB QMR 100A 600V PLUG-ASSISTNS
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 3RGP SB QMR 100A 600V PLUG-ASSISTNS
Item #: 1604662
CAT #: SB363RGP
UPC: 783175039760
Category:
Circuit Breaker Bus Plugs
Company wide:
ABB
SL PLUG QMR 4WG 30
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications. 21RG SL PLUG QMR 4WG 30
Item #: 1603939
CAT #: SL421RG
UPC: 783175980482
Category:
Fusible Bus Plugs
Company wide:
ABB
SB QMR 60A R-CLPS 3W/G W/DRIP
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications RGRI SB QMR 60A R-CLPS 3W/G W/DRIP
Item #: 1604656
CAT #: SB362RGRI
UPC: 783175039685
Category:
Fusible Bus Plugs
Company wide:
ABB
SPECTRA PLUG SGH4A 250A 4P 4W WG
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications GH4G SPECTRA PLUG SGH4A 250A 4P 4W WG
Item #: 1603895
CAT #: SB425SGH4G
UPC: 783175328062
Category:
Circuit Breaker Bus Plugs
Company wide:
ABB
SB PLUG NS
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 1RGP SB PLUG NS
Item #: 1604640
CAT #: SB361RGP
UPC: 783175039586
Category:
Circuit Breaker Bus Plugs
Company wide:
ABB
SPECTRA PLUG SFHA 225A 4P 4W NS
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications SFHG SPECTRA PLUG SFHA 225A 4P 4W NS
Item #: 1603889
CAT #: SB422SFHG
UPC: 783175327881
Category:
Circuit Breaker Bus Plugs
Company wide:
ABB
SPECTRA BUSPLUG 100AMP SWTCH W/STAB
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 63RG SPECTRA BUSPLUG 100AMP SWTCH W/STAB
Item #: 1604721
CAT #: SB463RG
UPC: 783175005017
Category:
Fusible Bus Plugs
Company wide:
ABB
SB QMR PLUG 100A PR
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 3RGR SB QMR PLUG 100A PR
Item #: 1604664
CAT #: SB363RGR
UPC: 783175004546
Category:
Fusible Bus Plugs
Company wide:
202 Items found