SB QMR PLUG 30A

Item #: 1604642

Cat #: SB361RGR

UPC: 783175004454

Company wide:
0 in stock
Documents & Guides
New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 1RGR SB QMR PLUG 30A 1RGR4454

Overview

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 1RGR SB QMR PLUG 30A 1RGR4454
Also known as: 783175004454, SB361RGR, ABBSB361RGR

Specifications

Poles: 3
Amps: 30
Mounting: Plug
Family / Style: Spectra
Type: Busway Plug
Volts AC: 600
Poles: 3
Mounting: Plug
Type: Busway Plug
Amps: 30
Family / Style: Spectra
Volts AC: 600