• Search
  • "gl2n-142 industries, llc"

"gl2n-142 industries, llc"

16 Found
NSI Tork

CU CMP Lug Short 2 AWG 1/4 Bolt 3/4 Spac

Item #: 0251909
CAT #: GL2N-142
UPC: 662381338075
Company wide:
NSI Tork

NSI GL2N-143 CU CMP Lug Short 2 AWG

Item #: 0251910
CAT #: GL2N-143
UPC: 662381338082
Company wide:
NSI Tork

NSI L20N-142 CU CMP Lug Long 2/0 AW

Item #: 0252101
CAT #: L20N-142
UPC: 662381339157
Company wide:
NSI Tork

NSI L2N-142 CU CMP Lug Long 2 AWG 1

Item #: 0252130
CAT #: L2N-142
UPC: 662381339065
Company wide:
NSI Tork

NSI GL2N-141 CU CMP Lug Short 2 AWG

Item #: 0251908
CAT #: GL2N-141
UPC: 662381338068
Company wide:
NSI Tork

NSI L4N-142 4 AWG CU COMPRESS

Item #: 1435905
CAT #: L4N-142
UPC: 662381339034
Company wide:
NSI Tork

NSI L6N-142 CU CMP Lug Long 6 AWG 1

Item #: 0252227
CAT #: L6N-142
UPC: 662381339010
Company wide:
NSI Tork

NSI L8N-142 CU CMP Lug 8 AWG 1/4 Bo

Item #: 0252258
CAT #: L8N-142
UPC: 662381336347
Company wide:
NSI Tork

NSI L40N-142 CU CMP Lug 4/0 AWG 1/4

Item #: 0252182
CAT #: L40N-142
UPC: 662381339188
Company wide:
NSI Tork

NSI UC-142 U Bolt Clamp 1 Cond. 3 P

Item #: 0250859
CAT #: UC-142
UPC: 662381108180
Company wide:
NSI Tork

NSI GL2N-38X CU Lug Short 2 AWG 6/8

Item #: 0251912
CAT #: GL2N-38X
UPC: 662381338655
Company wide:
NSI Tork

CU CMP Lug Short 2 AWG 3/8 Bolt 1 Spac

Item #: 0251911
CAT #: GL2N-38
UPC: 662381338099
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

CU CMP Lug Short 2 AWG 1/4 Bolt 3/4 Spac

2HoleShort Barrel Copper Compression Lug w/ PeepHole2AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251909
CAT #: GL2N-142
UPC: 662381338075
Company wide:
NSI Tork

NSI GL2N-143 CU CMP Lug Short 2 AWG

NSI GL2N-143 2 AWG CU COMPRES
Item #: 0251910
CAT #: GL2N-143
UPC: 662381338082
Company wide:
NSI Tork

NSI L20N-142 CU CMP Lug Long 2/0 AW

NSI L20N-142 2/0 AWG CU COMPR
Item #: 0252101
CAT #: L20N-142
UPC: 662381339157
Company wide:
NSI Tork

NSI L2N-142 CU CMP Lug Long 2 AWG 1

NSI L2N-142 2 AWG CU COMPRESS
Item #: 0252130
CAT #: L2N-142
UPC: 662381339065
Company wide:
NSI Tork

NSI GL2N-141 CU CMP Lug Short 2 AWG

CU CMP LUG SHORT 2 AWG 1/4 BOLT-5/8 SPAC
Item #: 0251908
CAT #: GL2N-141
UPC: 662381338068
Company wide:
NSI Tork

NSI L4N-142 4 AWG CU COMPRESS

NSI L4N-142 4 AWG CU COMPRESS
Item #: 1435905
CAT #: L4N-142
UPC: 662381339034
Company wide:
NSI Tork

NSI L6N-142 CU CMP Lug Long 6 AWG 1

NSI L6N-142 6 AWG CU COMPRESS
Item #: 0252227
CAT #: L6N-142
UPC: 662381339010
Company wide:
NSI Tork

NSI L8N-142 CU CMP Lug 8 AWG 1/4 Bo

NSI L8N-142 #8 AWG MAX WIRE S
Item #: 0252258
CAT #: L8N-142
UPC: 662381336347
Company wide:
NSI Tork

NSI L40N-142 CU CMP Lug 4/0 AWG 1/4

NSI L40N-142 4/0 AWG MAX WIRE
Item #: 0252182
CAT #: L40N-142
UPC: 662381339188
Company wide:
NSI Tork

NSI UC-142 U Bolt Clamp 1 Cond. 3 P

NSI UC-142 GRD CONN. 3" 2/0-4
Item #: 0250859
CAT #: UC-142
UPC: 662381108180
Company wide:
NSI Tork

NSI GL2N-38X CU Lug Short 2 AWG 6/8

NSI GL2N-38X 2 AWG CU COMPRES
Item #: 0251912
CAT #: GL2N-38X
UPC: 662381338655
Company wide:
NSI Tork

CU CMP Lug Short 2 AWG 3/8 Bolt 1 Spac

2HoleShort Barrel Copper Compression Lug w/ PeepHole2AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251911
CAT #: GL2N-38
UPC: 662381338099
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
16 Items found