NSI L2N-142 CU CMP Lug Long 2 AWG 1

Item #: 0252130

Cat #: L2N-142

UPC: 662381339065

$ 24.89 EA
Company wide:
0 in stock
Documents & Guides
NSI L2N-142 2 AWG CU COMPRESS

Overview

NSI L2N-142 2 AWG CU COMPRESS
Also known as: 662381339065, L2N-142, NSIL2N142

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper