"wwc-b-j"
214 Found
NSI Tork
NSI SB1810 Easy Twist Crimp Sleeve
Item #: 0252643
CAT #: SB1810
UPC: 662381356376
Company wide:
NSI Tork
16-14 Vinyl Block Spade 100 Pack # 10 St
Item #: 0252550
CAT #: S16-10V-B
UPC: 662381062871
Company wide:
NSI Tork
NSI IPLG3/0-3B 3/0-4 AWG ( B,C,D) 2
Item #: 0250209
CAT #: IPLG3/0-3B
UPC: 662381959553
Company wide:
NSI Tork
NSI IPLG3/0-4 3/0-4 AWG ( B,C,D) 2/
Item #: 0622695
CAT #: IPLG3/0-4
UPC: 662381951564
Company wide:
NSI Tork
Voltage Markers (4) 240 Volts
Item #: 0251088
CAT #: VM-B-7
UPC: 662381151070
Company wide:
NSI Tork
NSI 141200-IR 14IN 120LB UV B
Item #: 1435868
CAT #: 141200-IR
UPC: 662381993977
Company wide:
NSI Tork
NSI L4N-142P CU CMP Lug 4 AWG 1/4 B
Item #: 0252198
CAT #: L4N-142P
UPC: 662381336095
Company wide:
NSI Tork
CU CMMP Lug Long 6 AWG 1/4 Bolt 5/8 Spac
Item #: 0252224
CAT #: L6N-14
UPC: 662381035004
Company wide:
NSI Tork
NSI ISE71 Ins Serv Ent Sleeve RED-B
Item #: 0252063
CAT #: ISE71
UPC: 662381028099
Company wide:
NSI Tork
NSI L8N-142P CU CMP Lug 8 AWG 1/4 B
Item #: 0252265
CAT #: L8N-142P
UPC: 662381336354
Company wide:
NSI Tork
NSI ISE64 Ins Serv Ent Sleeve BLU-B
Item #: 0904947
CAT #: ISE64
UPC: 662381028037
Company wide:
NSI Tork
NSI WMB-5 Wire Marker Book A B C
Item #: 0251156
CAT #: WMB-5
UPC: 662381090041
Company wide:
NSI Tork
NSI L8N-141P CU CMP Lug 8 AWG 1/4 B
Item #: 0252257
CAT #: L8N-141P
UPC: 662381336330
Company wide:
NSI Tork
NSI ISE67 Ins Serv Ent Sleeve ORN-B
Item #: 0252062
CAT #: ISE67
UPC: 662381028068
Company wide:
NSI Tork
NSI L6N-142P CU CMP Lug 6 AWG 1/4 B
Item #: 0252228
CAT #: L6N-142P
UPC: 662381336194
Company wide:
NSI Tork
Dual Rated Lug 1/0-14
1 Port Aluminum Lug 1/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0104127
CAT #: 0T
UPC: 662381001030
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI SB1810 Easy Twist Crimp Sleeve
NSI SB1810 18-10 AWG COPPER C
Item #: 0252643
CAT #: SB1810
UPC: 662381356376
Category:
Steel Crimp Connectors
Company wide:
NSI Tork
16-14 Vinyl Block Spade 100 Pack # 10 St
16-14 AWG Vinyl Insulated Block Spade - 100 Per Pack
Item #: 0252550
CAT #: S16-10V-B
UPC: 662381062871
Category:
Vinyl Insulated Standard Fork Terminals
Company wide:
NSI Tork
NSI IPLG3/0-3B 3/0-4 AWG ( B,C,D) 2
NSI IPLG3/0-3B 3/0-4 AWG ( BC
Item #: 0250209
CAT #: IPLG3/0-3B
UPC: 662381959553
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NSI IPLG3/0-4 3/0-4 AWG ( B,C,D) 2/
NSI IPLG3/0-4 3/0-6 MULTI TAP
Item #: 0622695
CAT #: IPLG3/0-4
UPC: 662381951564
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Dual Rated Lug 250-6
1 Port Aluminum Lug 250 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0251437
CAT #: 250T
UPC: 662381001061
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Voltage Markers (4) 240 Volts
Voltage Markers 240 Volts, 4ea. 4.5x1.125"
Item #: 0251088
CAT #: VM-B-7
UPC: 662381151070
Category:
Voltage Markers
Company wide:
NSI Tork
Splicer Reducer 1/0-14
Aluminum Splicer Reducer 1/0-14 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866630
CAT #: 1/0SR
UPC: 662381002310
Category:
Aluminum Splice Reducing Lugs
Company wide:
NSI Tork
AL Lay In Connector 4-14
Lay In Connector 4 - 14 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0528694
CAT #: GLA-4
UPC: 662381001900
Category:
Aluminum Lay-In Lugs
Company wide:
NSI Tork
NSI 141200-IR 14IN 120LB UV B
NSI 141200-IR 14IN 120LB UV B
Item #: 1435868
CAT #: 141200-IR
UPC: 662381993977
Company wide:
NSI Tork
NSI L4N-142P CU CMP Lug 4 AWG 1/4 B
NSI L4N-142P #4 AWG MAX WIRE
Item #: 0252198
CAT #: L4N-142P
UPC: 662381336095
Company wide:
NSI Tork
CU CMMP Lug Long 6 AWG 1/4 Bolt 5/8 Spac
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt - 5/8" Mounting Hole Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0252224
CAT #: L6N-14
UPC: 662381035004
Company wide:
NSI Tork
NSI ISE71 Ins Serv Ent Sleeve RED-B
NSI ISE71 1-2 STR - 4 SOL INS
Item #: 0252063
CAT #: ISE71
UPC: 662381028099
Company wide:
NSI Tork
NSI L8N-142P CU CMP Lug 8 AWG 1/4 B
NSI L8N-142P #8 AWG MAX WIRE
Item #: 0252265
CAT #: L8N-142P
UPC: 662381336354
Company wide:
NSI Tork
6-14 AWG Extr. Cu. Lug
Extruded Copper Lug 6-14 AWG Solid one-piece copper connector made from extruded copper for superior mechanical strength and excellent performance. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). UL 486A/B Listed Wire Connectors.
Item #: 0497823
CAT #: 6TC
UPC: 662381005007
Company wide:
NSI Tork
NSI ISE64 Ins Serv Ent Sleeve BLU-B
NSI ISE64 "6 STR- 4 SOL INSUL
Item #: 0904947
CAT #: ISE64
UPC: 662381028037
Company wide:
NSI Tork
NSI WMB-5 Wire Marker Book A B C
NSI WMB-5 WIRE MARKER BOOK A
Item #: 0251156
CAT #: WMB-5
UPC: 662381090041
Company wide:
NSI Tork
Dual Rated Lug 300-6
1 Port Aluminum Lug 300 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0251445
CAT #: 300T
UPC: 662381001078
Company wide:
NSI Tork
NSI L8N-141P CU CMP Lug 8 AWG 1/4 B
NSI L8N-141P #8 AWG MAX WIRE
Item #: 0252257
CAT #: L8N-141P
UPC: 662381336330
Company wide:
NSI Tork
NSI CD4 U-Type Die #2Cu
NSI CD4 U-TYPE DIE 2 AWG CU B
Item #: 0249818
CAT #: CD4
UPC: 662381171047
Company wide:
NSI Tork
NSI ISE67 Ins Serv Ent Sleeve ORN-B
NSI ISE67 3-4 STR - 4 SOL INS
Item #: 0252062
CAT #: ISE67
UPC: 662381028068
Company wide:
NSI Tork
NSI L6N-142P CU CMP Lug 6 AWG 1/4 B
NSI L6N-142P #6 AWG MAX WIRE
Item #: 0252228
CAT #: L6N-142P
UPC: 662381336194
Company wide:
NSI Tork
Nema Panel Lug (2)250-6
2 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0251426
CAT #: 2-250L2
UPC: 662381001405
Company wide:
NSI Tork
NSI Tork CD2
NSI CD2 U-TYPE DIE #6CU#8AL B
Item #: 0249804
CAT #: CD2
UPC: 662381171023
Company wide:
214 Items found