"rh6/nsl/ic/at-28"
10,436 Found
AT Series, Average Responding Current Transducers, Solid-Core, 000 - Self-Powered, 24L - 24 VDC Loop-Powered
Item #: 0689375
CAT #: AT242024LFF
UPC:
Company wide:
Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers.
Item #: 0669619
CAT #: AI500FMK3
UPC:
Company wide:
OM4 12-fiber, harness, plenum, MPO male to LC duplex, 60CM (24 inch), equal breakout, std. IL., - 36ft.
Item #: 0514338
CAT #: W389ACX4
UPC:
Company wide:
Process Control,kidde Safety,spst Action
Item #: 0048042
CAT #: 101500RSB
UPC: 020967210458
Company wide:
Joslyn Clark
120v 1nc/no 1-pole Open Type Time Delay Relay
Item #: 0680812
CAT #: 713UPD-76
UPC: 749761504500
Company wide:
CUSTOMER PARKING Unauthorized Cars Will Be Towed Away At Owners Expense Sign
Item #: 0648417
CAT #: 129571
UPC:
Company wide:
100A 3 Pole 4 Wire Plug Assembly - AT Type
Item #: 0111834
CAT #: TOLFIRSTAIDKIT 125
UPC:
Company wide:
Supports cable on straight runs. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish. Nominal installed length is 10 ft. (3.05 m). Each section is 9 ft. 11-1/2 in. (3.03 m) long with cross members welded at 9-in. (229-mm) intervals.
Item #: 0187045
CAT #: 753A075
UPC:
Company wide:
Philips Advance
Electronic Ballast, 2-Lamp, 120-277V, Instant Start
Item #: 0824757
CAT #: IOPA-2P32-N-35M
UPC: 781087086872
Company wide:
Halco
FB31 T8 1-5/8IN UBEND 3000K IC
FB31 T8 1-5/8IN UBEND 3000K IC *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 2252505
CAT #: 30301
UPC: 807154303014
Category:
T8 U-Bent Fluorescent Lamps
Company wide:
AT Series, Average Responding Current Transducers, Solid-Core, 000 - Self-Powered, 24L - 24 VDC Loop-Powered
INSTRUMENTORS SUPPLY
Item #: 0689375
CAT #: AT242024LFF
UPC:
Company wide:
Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers.
TNB AI500FMK3 P3 COAX CONN.
Item #: 0669619
CAT #: AI500FMK3
UPC:
Company wide:
OM4 12-fiber, harness, plenum, MPO male to LC duplex, 60CM (24 inch), equal breakout, std. IL., - 36ft.
MSD W389ACX-4 (100 PC MIN)
MUST ORDER 100 AT A TIME
Item #: 0514338
CAT #: W389ACX4
UPC:
Company wide:
Process Control,kidde Safety,spst Action
Features: 96 Self-contained Trippers Enable 48 On/off Operation Per Day And 15-minute Minimum On/off Time, Application: Oil Well Pump, School, Businesses Closing Down For Weekend/holiday, Standard: Ul, Csa, Action: Spst, Contact Rating: 5 Amp At 208 To 24
Item #: 0048042
CAT #: 101500RSB
UPC: 020967210458
Company wide:
Joslyn Clark
120v 1nc/no 1-pole Open Type Time Delay Relay
Features: Voltage: 120v, Operating Modes: On/off, Each Universal Pole Consists Of Two Independent Isolated Contacts Suitable For 600v At Opposite Polarity, Standard: Ul, Csa, Timing Range: 0.2sec To 3min, Contact Configuration: 1no-1nc, Number Of Poles: 1
Item #: 0680812
CAT #: 713UPD-76
UPC: 749761504500
Company wide:
CUSTOMER PARKING Unauthorized Cars Will Be Towed Away At Owners Expense Sign
EPIC 12.9571 CORD CONNECTOR
Item #: 0648417
CAT #: 129571
UPC:
Company wide:
CRS-H AFU112904 1/2 NPT X M20 F X F
EVL CB-0462G-AT LED PC BOARD
Item #: 0485592
CAT #: CB0462GAT
UPC:
Company wide:
100A 3 Pole 4 Wire Plug Assembly - AT Type
TOLFIRSTAIDKIT 125
Item #: 0111834
CAT #: TOLFIRSTAIDKIT 125
UPC:
Company wide:
Supports cable on straight runs. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish. Nominal installed length is 10 ft. (3.05 m). Each section is 9 ft. 11-1/2 in. (3.03 m) long with cross members welded at 9-in. (229-mm) intervals.
OTV753/A/075
Item #: 0187045
CAT #: 753A075
UPC:
Company wide:
SYLVANIA
F18T5WWRS 24/CS 1/SKU
18W T5 rapid start fluorescent lamp, Warm White phosphor, 3000K color temperature, 52 CRI. 7500 Avg rated life at 3 hrs/start *Sylvania Part # 20911*
Item #: 1620453
CAT #: F18T5/WW/RS
UPC: 046135209116
Company wide:
GE
FRAME WITH LUGS
Record Plus represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus is capable of interrupting ratings up to 200kA (FC max is 150kA). High kAIC ratings, selective coordination, reduced arc flash energy, and current limitation embody the core design principles of Record Plus. FC 100 circuit breakers are supplied with factory installed non-user interchangeable thermal-magnetic trip units and c an be suppli ed with or wi thout lugs. FC is available in 2- and 3-pole versions, both in a 3-pole footprint. Record Plus product numbers ending in R or R0 do not include lugs. An R1 suffix indicates that the breaker is supplied with line and load lugs, R2 indicates load lugs, and R3 indicates line lugs. RV suffixed product numbers include load lugs and line connections specifically designed for General Electric type AD panels. All frames use common internal accessories (auxiliary switches, UV releases, shunt trips, and bell alarms) UL listed for field installation. UL listed maximum short circuit ratings at 480VAC are 150kA for the 100A frames and 200kA for the 600A frames. Unless noted otherwise, all circuit breakers and accessories are listed in UL file number E11592.
Item #: 1597329
CAT #: FCN36TE100R2
UPC: 783164381788
Company wide:
Halco
105620 F39 T5 3500K 85CRI HO IC
105620 F39 T5 3500K 85CRI HO IC *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 2252516
CAT #: 35061
UPC: 807154350612
Category:
T5 Standard Fluorescent Lamps
Company wide:
Philips Advance
Electronic Ballast, 2-Lamp, 120-277V, Instant Start
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F32T8, (1 or 2) F32T8/ES (25W, 28W, 30W) or (1) F40T8.
Item #: 0824757
CAT #: IOPA-2P32-N-35M
UPC: 781087086872
Category:
T8 Electronic Fluorescent Ballasts
Company wide:
Bodine
Emergency Ballast
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 600-1325 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 14-54W T5/HO 2-4 ft, (1) 14-28W T5 2-4 ft, (1) 44W T8/HO 4 ft, (1) 44-55W T8/HO 4-5 ft, (1) 17-40W T8 2-5 ft, (1) 36-55W Long Compact 4-Pin or (1) Philips InstantFit LED 4' T8 Lamp.
Item #: 0791525
CAT #: LP600STU
UPC:
Category:
Emergency Fluorescent Ballasts
Company wide:
Over 10,436 Items found