
Electronic Ballast, 2-Lamp, 120-277V, Instant Start
Item #: 0824757
Cat #: IOPA-2P32-N-35M
UPC: 781087086872
$ 29.50 EA
Company wide:
0
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F32T8, (1 or 2) F32T8/ES (25W, 28W, 30W) or (1) F40T8.
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F32T8, (1 or 2) F32T8/ES (25W, 28W, 30W) or (1) F40T8.
Also known as: 781087086872, IOPA-2P32-N-35M, ADVIOPA2P32N35M
Specifications
| Type: | Instant Start, Electronic |
| Wattage: | 32, 28, 25, 30, 40 |
| Volts AC: | 120, 277, 240 |
| Shape: | T8 (Tubular) |
| Family / Style: | Optanium |
| Type: | Instant Start, Electronic |
| Volts AC: | 120, 277, 240 |
| Family / Style: | Optanium |
| Wattage: | 32, 28, 25, 30, 40 |
| Shape: | T8 (Tubular) |