• Search
  • "nmcb-2 industries, llc"

"nmcb-2 industries, llc"

865 Found
NSI Tork

NSI CB50 Conduit Bender 1/2"

Item #: 0249762
CAT #: CB50
UPC: 662381016256
Company wide:
NSI Tork

Ground Clamp HD 4 1/2-6" w/ 3/4" Rigid

Item #: 0648447
CAT #: G-22
UPC: 662381010254
Company wide:
NSI Tork

CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell

Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork

NSI CD4 U-Type Die #2Cu

Item #: 0249818
CAT #: CD4
UPC: 662381171047
Company wide:
NSI Tork

CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spaci

Item #: 0251955
CAT #: GL6N-143
UPC: 662381338013
Company wide:
NSI Tork

NSI G-20DB Ground Clamp 1/2-1" w/A

Item #: 0874887
CAT #: G-20DB
UPC: 662381011206
Company wide:
NSI Tork

NSI SS34 S.S. Bolt 1/2 X 1 3/4

Item #: 0252694
CAT #: SS-34
UPC: 662381054029
Company wide:
NSI Tork

NSI FS2-60-8N Flexible Ground STRap

Item #: 0250010
CAT #: FS2-60-8N
UPC: 662381033567
Company wide:
NSI Tork

OXIDE INHIBITOR 1 OUNCE

Item #: 0250405
CAT #: OX-1
UPC: 662381055125
Company wide:
NSI Tork

POLARIS Grey Multi-Tap 6 2 Port OS

Item #: 0620203
CAT #: ITOG-6
UPC: 662381951410
Company wide:
NSI Tork

NSI EWRT3022-2 Easy Wrap™ Rubber Sp

Item #: 0249958
CAT #: EWRT3022-2
UPC: 662381703705
Company wide:
NSI Tork

NSI WRD219 Al Wide Range Connector

Item #: 0252762
CAT #: WRD219
UPC: 662381003331
Company wide:
NSI Tork

Re Max"

Item #: 0757767
CAT #: G-4
UPC: 662381010155
Company wide:
NSI Tork

NSI G-19 Ground Clamp HD 4 1/2-6" w

Item #: 0251822
CAT #: G-19
UPC: 662381010216
Company wide:
NSI Tork

NSI HB507 Bronze Bolt 5/16" X 2"

Item #: 0251993
CAT #: HB507
UPC: 662381057150
Company wide:
NSI Tork

NSI UC-342 U Bolt Clamp 3 Cond. 3 P

Item #: 0250919
CAT #: UC-342
UPC: 662381108708
Company wide:
NSI Tork

NSI M22-250-3V-S 22-18 Male Disc .2

Item #: 0250393
CAT #: M22-250-3V-S
UPC: 662381070111
Company wide:
NSI Tork

NSI UC-320 U Bolt Clamp 3 Cond. 1 1

Item #: 0250887
CAT #: UC-320
UPC: 662381108623
Company wide:
NSI Tork

2 AWG NYL INSULATED RING 3/8" STUD 100/bag

Item #: 0252459
CAT #: R22-8N-BULK
UPC: 662381681782
Company wide:
NSI Tork

NSI R16-50 16-14 Bare Ring 1/2 Stud

Item #: 0252429
CAT #: R16-50
UPC: 662381072122
Company wide:
NSI Tork

CU CMP Lug Short 2/0 AWG 3/8 Bolt-1 Spac

Item #: 0251894
CAT #: GL20N-38
UPC: 662381338181
Company wide:
NSI Tork

NSI M12-250-3V-S 12-10 Male Disc .2

Item #: 0250388
CAT #: M12-250-3V-S
UPC: 662381070142
Company wide:
NSI Tork

CU CMP Lug Short 2 AWG 5/16 Bolt Size

Item #: 0251905
CAT #: GL256
UPC: 662381036261
Company wide:
NSI Tork

CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spac

Item #: 0252229
CAT #: L6N-143
UPC: 662381034984
Company wide:
NSI Tork

NSI CB50 Conduit Bender 1/2"

NSI CB50 CONDUIT BENDER FOR 1
Item #: 0249762
CAT #: CB50
UPC: 662381016256
Company wide:
NSI Tork

Ground Clamp HD 4 1/2-6" w/ 3/4" Rigid

Heavy Duty Bronze Ground Clamp with Adapters for 4.5-6in. Pipe and 0.75 in. Rigid Conduit Heavy Duty Bronze Clamps are used to connect grounding conductor to rigid conductor on water pipes.
Item #: 0648447
CAT #: G-22
UPC: 662381010254
Company wide:
NSI Tork

CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell

1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable2/0AWG - 3/8" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork

NSI CD4 U-Type Die #2Cu

NSI CD4 U-TYPE DIE 2 AWG CU B
Item #: 0249818
CAT #: CD4
UPC: 662381171047
Company wide:
NSI Tork

CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spaci

2 Hole Short Barrel Copper Compression Lug w/ Peep Hole 6 AWG - 1/4" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251955
CAT #: GL6N-143
UPC: 662381338013
Company wide:
NSI Tork

NSI G-20DB Ground Clamp 1/2-1" w/A

NSI G-20-DB "DIRECT BURIAL GR
Item #: 0874887
CAT #: G-20DB
UPC: 662381011206
Company wide:
NSI Tork

NSI SS34 S.S. Bolt 1/2 X 1 3/4

NSI SS34 STAINLESS STEEL BOLT
Item #: 0252694
CAT #: SS-34
UPC: 662381054029
Company wide:
NSI Tork

NSI FS2-60-8N Flexible Ground STRap

NSI FS2-60-8N C/W 2-1.75" CEN
Item #: 0250010
CAT #: FS2-60-8N
UPC: 662381033567
Company wide:
NSI Tork

OXIDE INHIBITOR 1 OUNCE

OXIDE INHIBITOR 1 OUNCE
Item #: 0250405
CAT #: OX-1
UPC: 662381055125
Company wide:
NSI Tork

POLARIS Grey Multi-Tap 6 2 Port OS

2Wire Polaris Grey Insulated Connector for6-14 AWG Fine-Stranded Flexible Copper Conductors, Dual Sided Entry Polaris GreyInsul-Tap Connectors are suitable for connectingtwo wires, designed for use with fine-stranded flexible copper conductors.Excellent for use in motor connect/disconnect applications. Abrasion and chemical resistant. Will not support combustion. Cold temperature rated to -45 degrees Celsius, rated 600 volts.
Item #: 0620203
CAT #: ITOG-6
UPC: 662381951410
Company wide:
NSI Tork

NSI EWRT3022-2 Easy Wrap™ Rubber Sp

NSI EWRT3022-2 EASY-WRAP SPLI
Item #: 0249958
CAT #: EWRT3022-2
UPC: 662381703705
Company wide:
NSI Tork

NSI WRD219 Al Wide Range Connector

NSI WRD219 #1-2/0 WIDE RANGE
Item #: 0252762
CAT #: WRD219
UPC: 662381003331
Company wide:
NSI Tork

Re Max"

Nsi G-4 4/0 Wire 1 1/4-2" Pip
Item #: 0757767
CAT #: G-4
UPC: 662381010155
Company wide:
NSI Tork

NSI G-19 Ground Clamp HD 4 1/2-6" w

NSI G-19 HEAVY DUTY BRONZE GR
Item #: 0251822
CAT #: G-19
UPC: 662381010216
Company wide:
NSI Tork

NSI HB507 Bronze Bolt 5/16" X 2"

NSI HB507 BRONZE BOLT 5/16" X
Item #: 0251993
CAT #: HB507
UPC: 662381057150
Company wide:
NSI Tork

NSI UC-342 U Bolt Clamp 3 Cond. 3 P

NSI UC-342 GRD CONN. 3" 2/0-4
Item #: 0250919
CAT #: UC-342
UPC: 662381108708
Company wide:
NSI Tork

NSI M22-250-3V-S 22-18 Male Disc .2

NSI M22-250-3V-S 22-18 AWG MA
Item #: 0250393
CAT #: M22-250-3V-S
UPC: 662381070111
Company wide:
NSI Tork

NSI UC-320 U Bolt Clamp 3 Cond. 1 1

NSI UC-320 GRD CONN. 1.25" 2/
Item #: 0250887
CAT #: UC-320
UPC: 662381108623
Company wide:
NSI Tork

2 AWG NYL INSULATED RING 3/8" STUD 100/bag

22-18 AWG Nylon Insulated Ring #8 Stud, 1,000 Per Pack
Item #: 0252459
CAT #: R22-8N-BULK
UPC: 662381681782
Company wide:
NSI Tork

NSI R16-50 16-14 Bare Ring 1/2 Stud

NSI R16-50 16-14 AWG BARE RIN
Item #: 0252429
CAT #: R16-50
UPC: 662381072122
Company wide:
NSI Tork

CU CMP Lug Short 2/0 AWG 3/8 Bolt-1 Spac

2HoleShort Barrel Copper Compression Lug w/ PeepHole2&amp-frasl-0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251894
CAT #: GL20N-38
UPC: 662381338181
Company wide:
NSI Tork

NSI M12-250-3V-S 12-10 Male Disc .2

NSI M12-250-3V-S 12-10 AWG MA
Item #: 0250388
CAT #: M12-250-3V-S
UPC: 662381070142
Company wide:
NSI Tork

CU CMP Lug Short 2 AWG 5/16 Bolt Size

1 HoleShort Barrel Copper Compression Lug w/ PeepHole2 AWG-5/16" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251905
CAT #: GL256
UPC: 662381036261
Company wide:
NSI Tork

CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spac

2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0252229
CAT #: L6N-143
UPC: 662381034984
Company wide:
865 Items found