"tpj264la pass"
7,628 Found
OZ Gedney
Conduit Bushing, Insulating, 5", Threaded, Thermoplastic
Item #: 0045004
CAT #: BB500
UPC: 783126031300
Company wide:
OZ Gedney
Conduit Bushing, Insulating, 2-1/2", Threaded, Thermoplastic
Item #: 0044999
CAT #: BB250
UPC: 783126031188
Company wide:
Wiremold
RECT FEED THRU PLT W 3/4IN SCRW PLG
Item #: 0233288
CAT #: 829CKAL-3/4BS
UPC: 786564080145
Company wide:
Crouse-Hinds
LINK SEAL DEVICE FOR
Item #: 1184098
CAT #: LSA315 C 04
UPC: 782274997544
Company wide:
ON-Q
Module, 8-Port Splitter, F-Connector, Panel Mount, 1 GHz, 75 Ohm
Item #: 0714943
CAT #: VM1002
UPC: 804428021629
Company wide:
Yaskawa Solectria Solar
SOE OPTFUSEBYPASS-PVI-23-28TL
Item #: 0175073
CAT #: OPTFUSEBYPASS-PVI-23-28TL
UPC:
Company wide:
Yaskawa Solectria Solar
ACCESSORY NOT FACTORY INSTALLED FUSE BYPASS KIT PVI 23/28/36TL
Item #: 1441116
CAT #: OPT-FUSEBYPASS-PVI23-36TL
UPC:
Company wide:
Yaskawa Solectria Solar
SOE OPTFUSEBYPASS-PVI-50-60TL
Item #: 0246917
CAT #: OPT-FUSEBYPASS-PVI-50-60TL
UPC:
Company wide:
Eaton B-Line
B2211PA SS4 1 1/4
Item #: 2233963
CAT #: B2211PASS4(1-1/4MULTI-GRIP)
UPC: 782051624113
Company wide:
INE PTR PASSIVE TAG REMOTE ORACLE PASSIVE TAG REMOTE. OPEN THE GATE WHEN PASSING BY AUTOMATICALLY ATTACHES TO THE CAR BATTERY. NO BUTTONS IMPLY ATTACH TO THE POWER TERMINALS. AUTOMATICALLY DE TECT THE ENGINE RUNNING AND TURNS OFF WHEN THE VEHICLE IS NOT IN USE. PRE-CODED W/ DIGITAL ID. WORKS ONLY WITH THE PGCU UNIT. RANGE IS ADJ USTED BY THE PGCU. WATER- PROOF AND HIGH TEMP TOLERANT
Item #: 0675381
CAT #: PTR
UPC: 834844000861
Company wide:
Heyco
Conduit Bushing, Insulating, 3/4", Type Snap-In, Non-Metallic
Item #: 0687411
CAT #: 2126
UPC:
Company wide:
Air King
100 CFM ENERGY STAR Fire Rated Fan
Item #: 0043222
CAT #: FRAK100
UPC: 083162903778
Company wide:
OZ Gedney
Conduit Bushing, Insulating, 5", Threaded, Thermoplastic
Conduit Bushings, Threaded, 5 Inch, Thermoplastic, For Use With Rigid/IMC Conduit and to Insulate Cables Passing Through Metal Boxes or Troughs
Item #: 0045004
CAT #: BB500
UPC: 783126031300
Category:
Rigid & IMC Bushings
Company wide:
OZ Gedney
Conduit Bushing, Insulating, 2-1/2", Threaded, Thermoplastic
Conduit Bushings, Threaded, 2-1/2 Inch, Thermoplastic, For Use With Rigid/IMC Conduit and to Insulate Cables Passing Through Metal Boxes or Troughs
Item #: 0044999
CAT #: BB250
UPC: 783126031188
Category:
Rigid & IMC Bushings
Company wide:
Wiremold
RECT FEED THRU PLT W 3/4IN SCRW PLG
Powder-coated aluminum power or communication plate, with 2" [51mm] and 3/4" [19.1mm] plugs. NOTE: Acceptable for use with threaded conduit when passing through power cables.
Item #: 0233288
CAT #: 829CKAL-3/4BS
UPC: 786564080145
Category:
Square / Rectangle Recessed Box Covers
Company wide:
Crouse-Hinds
LINK SEAL DEVICE FOR
LINK SEAL DEVICE FOR CONDUIT PASSING THR
Item #: 1184098
CAT #: LSA315 C 04
UPC: 782274997544
Category:
Steel Rigid Conduit Cable Supports
Company wide:
ON-Q
Module, 8-Port Splitter, F-Connector, Panel Mount, 1 GHz, 75 Ohm
8-Port Splitter, F-Connector, Panel Mount, 1 GHz, 75 Ohm, DC Power Passing.
Item #: 0714943
CAT #: VM1002
UPC: 804428021629
Category:
Connected Home CATV Modules
Company wide:
Yaskawa Solectria Solar
SOE OPTFUSEBYPASS-PVI-23-28TL
SOE OPTFUSEBYPASS-PVI-23-28TL
Item #: 0175073
CAT #: OPTFUSEBYPASS-PVI-23-28TL
UPC:
Company wide:
Pico Digital
4-Way Satellite Splitter 2 GHz
4-Port Satellite Splitter, F-Connector, Horizontal Mount, 2 GHz, 90 dB, EMI, DC Power Passing.
Item #: 0447978
CAT #: HFS-4P/2150
UPC:
Category:
Coax Splitters
Company wide:
Yaskawa Solectria Solar
ACCESSORY NOT FACTORY INSTALLED FUSE BYPASS KIT PVI 23/28/36TL
ACCESSORY NOT FACTORY INSTALLED FUSE BYPASS KIT PVI 23/28/36TL
Item #: 1441116
CAT #: OPT-FUSEBYPASS-PVI23-36TL
UPC:
Company wide:
Yaskawa Solectria Solar
SOE OPTFUSEBYPASS-PVI-50-60TL
SOE OPTFUSEBYPASS-PVI-50-60TL
Item #: 0246917
CAT #: OPT-FUSEBYPASS-PVI-50-60TL
UPC:
Company wide:
Eaton B-Line
B2211PA SS4 1 1/4
B2211PA SS4 1 1/4
Item #: 2233963
CAT #: B2211PASS4(1-1/4MULTI-GRIP)
UPC: 782051624113
Company wide:
INE PTR PASSIVE TAG REMOTE ORACLE PASSIVE TAG REMOTE. OPEN THE GATE WHEN PASSING BY AUTOMATICALLY ATTACHES TO THE CAR BATTERY. NO BUTTONS IMPLY ATTACH TO THE POWER TERMINALS. AUTOMATICALLY DE TECT THE ENGINE RUNNING AND TURNS OFF WHEN THE VEHICLE IS NOT IN USE. PRE-CODED W/ DIGITAL ID. WORKS ONLY WITH THE PGCU UNIT. RANGE IS ADJ USTED BY THE PGCU. WATER- PROOF AND HIGH TEMP TOLERANT
INE PTR PASSIVE TAG REMOTE
ORACLE PASSIVE TAG REMOTE. OPEN THE GATE WHEN PASSING BY AUTOMATICALLY ATTACHES TO THE CAR BATTERY. NO BUTTONS IMPLY ATTACH TO THE POWER TERMINALS. AUTOMATICALLY DE TECT THE ENGINE RUNNING AND TURNS OFF WHEN THE VEHICLE IS NOT IN USE. PRE-CODED W/ DIGITAL ID. WORKS ONLY WITH THE PGCU UNIT. RANGE IS ADJ USTED BY THE PGCU. WATER- PROOF AND HIGH TEMP TOLERANT
Item #: 0675381
CAT #: PTR
UPC: 834844000861
Company wide:
OZ Gedney
THRUWALL ENTRANCE SEAL
Through Wall/Floor Sealing Assembly, Constructional Feature Watertight, Corrosion Resistant, Trade Size 1-1/4 Inch (Conduit/Steel Pipe), 1-1/2 Inch (Copper Tube), Outer Diameter 1.66 Inch (Conduit/Steel Pipe), 1.625 Inch (Copper Tube), Wall Thickness 4-3/16 to 14 Inch, Material Hot Dip Galvanized Alkyd Enamel Coating Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Used On Sealing Around Conduit, Pipe/Tubing Passing Through a Wall or Floor, Includes Grommet, Ring, Sleeve, (3) Clamp Screw
Item #: 0751707
CAT #: FSK20166
UPC: 783126010985
Company wide:
OZ Gedney
THRUWALL ENTRANCE SEAL
Through Wall/Floor Sealing Assembly, Constructional Feature Watertight, Corrosion Resistant, Trade Size 3 Inch (Conduit/Steel Pipe), Outer Diameter 3.5 Inch (Conduit/Steel Pipe), Wall Thickness 4-3/8 to 14 Inch, Material Hot Dip Galvanized Alkyd Enamel Coating Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Used On Sealing Around Conduit, Pipe/Tubing Passing Through a Wall or Floor, Includes Grommet, Ring, Sleeve, (4) Clamp Screw
Item #: 0744344
CAT #: FSK30350
UPC: 783126011647
Company wide:
OZ Gedney
THRUWALL ENTRANCE SEAL
Through Wall/Floor Sealing Assembly, Constructional Feature Watertight, Corrosion Resistant, Trade Size 3/4 Inch (Conduit/Steel Pipe), 1 Inch (Copper Tube), Outer Diameter 1.05 Inch (Conduit/Steel Pipe), 1.125 Inch (Copper Tube), Wall Thickness 3-3/4 to 14 Inch, Material Hot Dip Galvanized Alkyd Enamel Coating Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Used On Sealing Around Conduit, Pipe/Tubing Passing Through a Wall or Floor, Includes Grommet, Ring, Sleeve, (2) Clamp Screw
Item #: 0751706
CAT #: FSK10113
UPC: 783126010619
Company wide:
OZ Gedney
THRUWALL ENTRANCE SEAL
Through Wall/Floor Sealing Assembly, Constructional Feature Watertight, Corrosion Resistant, Trade Size 2-1/2 Inch (Conduit/Steel Pipe), 2 Inch (Cast Iron Pipe), Outer Diameter 2.875 Inch (Conduit/Steel Pipe), 2.75 Inch (Cast Iron Pipe), Wall Thickness 4-3/8 to 14 Inch, Material Hot Dip Galvanized Alkyd Enamel Coating Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Used On Sealing Around Conduit, Pipe/Tubing Passing Through a Wall or Floor, Includes Grommet, Ring, Sleeve, (4) Clamp Screw
Item #: 0751713
CAT #: FSK30288
UPC: 783126011593
Company wide:
OZ Gedney
THRUWALL ENTRANCE SEAL
Through Wall/Floor Sealing Assembly, Constructional Feature Watertight, Corrosion Resistant, Trade Size 1-1/2 Inch (Conduit/Steel Pipe), 1-3/4 Inch (Copper Tube), Outer Diameter 1.9 Inch (Conduit/Steel Pipe), 1.875 Inch (Copper Tube), Wall Thickness 4-3/16 to 14 Inch, Material Hot Dip Galvanized Alkyd Enamel Coating Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Used On Sealing Around Conduit, Pipe/Tubing Passing Through a Wall or Floor, Includes Grommet, Ring, Sleeve, (3) Clamp Screw
Item #: 0751708
CAT #: FSK20193
UPC: 783126010992
Company wide:
Heyco
Conduit Bushing, Insulating, 3/4", Type Snap-In, Non-Metallic
Conduit Bushing, Insulating, 3/4", Snap-In, Plastic, For Use To Insulate Cables Passing Through Metal Boxes or Troughs
Item #: 0687411
CAT #: 2126
UPC:
Category:
Knockout Bushings
Company wide:
Pico Digital
2-Way Satellite Splitter 2 GHz
2-Port Satellite Splitter, F-Connector, Horizontal Mount, 2 GHz, 90 dB, EMI, DC Power Passing.
Item #: 0447977
CAT #: HFS-2P/2150
UPC:
Category:
Coax Splitters
Company wide:
Pico Digital
PICO PPFAM-6 6DB ATTENUATOR POWER
MAC PPFAM-6 INLINE ATTENUATOR
5-2150MHZ POWER PASSING
Item #: 0092384
CAT #: PPFAM-6
UPC:
Company wide:
Air King
100 CFM ENERGY STAR Fire Rated Fan
The ENERGY STAR« Qualified Fire Rated Exhaust Fan provides 100 CFM of cost effective and energy efficient ventilation at 1.5 Sones. It is designed to automatically shut off and seal the duct from the rest of the dwelling once the temperature of the air passing through the damper exceeds that of the fusible link. It installs easily using the adjustable hanging brackets and the side access panel allows the fan to be wired without removing the interior components. It features a 4" metal duct collar with damper to protect against back drafts and ensure quiet operation. UL Listed for Wood Frame Construction truss designs: L501, L502, L503, L506, L507, L508, L512, L513, L514, L515, L516, L517, L519, L522, L523, L533, L537, L545, L581 and L583.
Item #: 0043222
CAT #: FRAK100
UPC: 083162903778
Company wide:
7,628 Items found