"b8-v-p industries, llc"
538 Found
NSI Tork
CU CMP Lug Short 1 AWG 5/16 Bolt-Bell
Item #: 0251888
CAT #: GL156B
UPC: 662381036728
Company wide:
NSI Tork
CU CMP Lug Long 1 AWG 5/16 Bolt-Bell
Item #: 0252087
CAT #: L156B
UPC: 662381337023
Company wide:
NSI Tork
CU CMP Lug Short 250 MCM 1/2 Bolt-Bell
Item #: 0923538
CAT #: GL25048B
UPC: 662381036803
Company wide:
NSI Tork
Easy Splice Direct Burial Splice Kit 500
Item #: 0505802
CAT #: RSK-500
UPC: 662381169471
Company wide:
NSI Tork
CU CMP Lug Long 1000 MCM Nema Mtg-Bell
Item #: 0252070
CAT #: L100NB
UPC: 662381336705
Company wide:
NSI Tork
Ins Serv Ent Sleeve PNK-RED 4/0 STR-2
Item #: 0252053
CAT #: ISE164
UPC: 662381028280
Company wide:
NSI Tork
CU CMP Lug Long 350 MCM5/8 Bolt-Bell
Item #: 0252165
CAT #: L35058B
UPC: 662381337092
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 5/16 Bolt-Bell
Item #: 0251907
CAT #: GL256B
UPC: 662381036704
Company wide:
NSI Tork
Mechanical Timer, 7 Day, 4PST, NEMA 1, 40A, 120V
Item #: 0762809
CAT #: W400A
UPC: 786261350015
Company wide:
Discontinued
NSI Tork
Ins Serv Ent Sleeve YEL-RED 1/0-2 STR
Item #: 0252047
CAT #: ISE135
UPC: 662381028174
Company wide:
NSI Tork
CU CMP Lug Short 600 MCM 5/8 Bolt-Bell
Item #: 0860245
CAT #: GL60058B
UPC: 662381036865
Company wide:
NSI Tork
Ins Serv Ent Sleeve YEL-ORN 1/0-2 SOL
Item #: 0252066
CAT #: ISE76
UPC: 662381028136
Company wide:
NSI Tork
CU CMP Lug Long 6 AWG 3/8 Bolt-Bell
Item #: 0252215
CAT #: L638B
UPC: 662381336910
Company wide:
NSI Tork
CU CMP Lug Short 350 MCM 5/8 Bolt-Bell
Item #: 0211454
CAT #: GL35058B
UPC: 662381336521
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell
Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork
Ins Serv Ent Sleeve GRY-ORN 2/0-2 SOL
Item #: 0628259
CAT #: ISE144
UPC: 662381028198
Company wide:
NSI Tork
Pushbutton Round Brass 24V 2 1/4"
Item #: 0739695
CAT #: TA600
UPC: 786261960412
Company wide:
NSI Tork
CU CMP Splice Short 1/0 AWG-Bell
Item #: 0252647
CAT #: SC-1/0B
UPC: 662381336811
Company wide:
NSI Tork
Nema Panel Lug (2) 600-2
2 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249695
CAT #: 2-600L4
UPC: 662381027009
Company wide:
NSI Tork
CU CMP Lug Short 1 AWG 5/16 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable 1AWG - 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0251888
CAT #: GL156B
UPC: 662381036728
Company wide:
NSI Tork
CU CMP Lug Long 1 AWG 5/16 Bolt-Bell
1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 1 AWG - 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252087
CAT #: L156B
UPC: 662381337023
Company wide:
NSI Tork
CU CMP Lug Short 250 MCM 1/2 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable 250 MCM - 1/2" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0923538
CAT #: GL25048B
UPC: 662381036803
Company wide:
NSI Tork
Easy Splice Direct Burial Splice Kit 500
Easy-Splice Direct Burial Splice Kit with Rubber Cover 2/0 AWG - 500 MCM Direct Burial Splice Kits are dual-rated for use with copper and aluminum cable. These kits consist of an in-line mechanical set screw connector pre-filled with oxide inhibitor and an EPDM rubber insulating cover to ensure a watertight seal. Rated 600 Volts APPLICATIONS: Street lights, motor connection, irrigation systems, HVAC, outdoor lighting, and over wire connectors for a secure seal.
Item #: 0505802
CAT #: RSK-500
UPC: 662381169471
Company wide:
NSI Tork
4-14 Cu Solderless Lug
Copper Solderless Lug 4 - 14 AWG Made of 99.98 pure electrolytic copper. Steel-plated screws to prevent rusting. 25 to 70 ampere size have slotted head screws. Larger sizes have hex head screws. Rated 600 volts max. UL 486 Listed. Temperature rating 90 degrees C.
Item #: 0251746
CAT #: DE711
UPC: 662381005137
Company wide:
NSI Tork
CU CMP Lug Long 1000 MCM Nema Mtg-Bell
2HoleLong Barrel Copper Compression Lug for Flexible Copper Cable1000 MCM- 1/2" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252070
CAT #: L100NB
UPC: 662381336705
Company wide:
NSI Tork
1/0-6 Cu Solderless Lug
Copper Solderless Lug 1/0-6 AWG Made of 99.98 pure electrolytic copper. Steel-plated screws to prevent rusting. 25 to 70 ampere size have slotted head screws. Larger sizes have hex head screws. Rated 600 volts max. UL 486 Listed. Temperature rating 90 degrees C.
Item #: 0251741
CAT #: DE706
UPC: 662381005144
Company wide:
NSI Tork
Ins Serv Ent Sleeve PNK-RED 4/0 STR-2
Pre-Insulated Service Entry Sleeves 4/0 Str - 2 Sol Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 0252053
CAT #: ISE164
UPC: 662381028280
Company wide:
NSI Tork
CU CMP Lug Long 350 MCM5/8 Bolt-Bell
1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 350 MCM- 5/8" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252165
CAT #: L35058B
UPC: 662381337092
Company wide:
NSI Tork
50 AMP DIN RAIL MOUNTABLE
50 Amp Din Rail Mountable 50 Amp Din Rail Mountable uses a box type connector to accept up to a #8 str.Requires only 3/8” per point, allowing 32 points per foot. Provides 3/8” squaremarking area. Rated 50 Amps, 600 Volts, 94V-O Rated housing.
Item #: 0249864
CAT #: DRTB50
UPC: 662381167811
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 5/16 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable2 AWG- 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0251907
CAT #: GL256B
UPC: 662381036704
Company wide:
NSI Tork
Mechanical Timer, 7 Day, 4PST, NEMA 1, 40A, 120V
Mechanical Timer, 7 Day, 4PST, NEMA 1, 40 Amp, 120 Volt
Item #: 0762809
CAT #: W400A
UPC: 786261350015
Category:
7 Day Mechanical Time Switches
Company wide:
Discontinued
NSI Tork
Ins Serv Ent Sleeve YEL-RED 1/0-2 STR
Pre-Insulated Service Entry Sleeves 1/0 - 2 Str Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 0252047
CAT #: ISE135
UPC: 662381028174
Company wide:
NSI Tork
CU CMP Lug Short 600 MCM 5/8 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable 600 MCM- 5/8" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0860245
CAT #: GL60058B
UPC: 662381036865
Company wide:
NSI Tork
Ins Serv Ent Sleeve YEL-ORN 1/0-2 SOL
Pre-Insulated Service Entry Sleeves 1/0-2 Sol Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 0252066
CAT #: ISE76
UPC: 662381028136
Company wide:
NSI Tork
CU CMP Lug Long 6 AWG 3/8 Bolt-Bell
1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 6 AWG - 3/8" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252215
CAT #: L638B
UPC: 662381336910
Company wide:
NSI Tork
CU CMP Lug Short 350 MCM 5/8 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable 350 MCM- 5/8" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0211454
CAT #: GL35058B
UPC: 662381336521
Company wide:
NSI Tork
Dual Rated Lug 300-6
1 Port Aluminum Lug 300 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0251445
CAT #: 300T
UPC: 662381001078
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable2/0AWG - 3/8" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork
Ins Serv Ent Sleeve GRY-ORN 2/0-2 SOL
Pre-Insulated Service Entry Sleeves 2/0 - 2 Sol Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 0628259
CAT #: ISE144
UPC: 662381028198
Company wide:
NSI Tork
Pushbutton Round Brass 24V 2 1/4"
Tork Non-Illuminated Push-Button APPLICATIONS: For outdoor use to activate low voltage bells, buzzers, horns or any other audible signal. Ideal for factory doors, receiving departments, small office buildings, limited access retail stores and private homes. FEATURES: VOLTS: Up to 24VAC COLOR: Polished Brass SIZE: 2 1/4" diameter
Item #: 0739695
CAT #: TA600
UPC: 786261960412
Company wide:
NSI Tork
CU CMP Splice Short 1/0 AWG-Bell
Short Barrel Copper Compression Splice for Flexible Copper Cable 1/0AWG Compression splices for flexible copper cables are connects that have flared openings at both ends to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. Positive center stop. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only.
Item #: 0252647
CAT #: SC-1/0B
UPC: 662381336811
Company wide:
NSI Tork
2-8 Cu Solderless Lug
Copper Solderless Lug 2-8 AWG Made of 99.98 pure electrolytic copper. Steel-plated screws to prevent rusting. 25 to 70 ampere size have slotted head screws. Larger sizes have hex head screws. Rated 600 volts max. UL 486 Listed. Temperature rating 90 degrees C.
Item #: 0251740
CAT #: DE705
UPC: 662381005120
Company wide:
538 Items found