Mechanical Timer, 7 Day, 4PST, NEMA 1, 40A, 120V

Item #: 0762809

Cat #: W400A

UPC: 786261350015

Company wide:
0 in stock
Documents & Guides
Mechanical Timer, 7 Day, 4PST, NEMA 1, 40 Amp, 120 Volt

Overview

Mechanical Timer, 7 Day, 4PST, NEMA 1, 40 Amp, 120 Volt
Also known as: 786261350015, W400A, TRKW400A

Specifications

Type: Mechanical, 4PST
Volts AC: 120
IP/NEMA Rating: NEMA 1
Amps: 40
Range: 7 day
Type: Mechanical, 4PST
IP/NEMA Rating: NEMA 1
Range: 7 day
Volts AC: 120
Amps: 40