"wc-g-c industries, llc"
422 Found
NSI Tork
POLARIS EDGE Connector 350 3 Port Clear
Item #: 0856899
CAT #: ISPC350-3
UPC: 662381789013
Company wide:
Discontinued
NSI Tork
NSI 14120MH Cable Tie Natural Mtg H
Item #: 0251370
CAT #: 14120MH
UPC: 662381050540
Company wide:
NSI Tork
Cable Clamp Natl .250x.375" 100
Item #: 0252322
CAT #: NC-250
UPC: 662381348708
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 4 4A Port SSE
Item #: 0250160
CAT #: IPL4-4A
UPC: 662381910226
Company wide:
NSI Tork
INSULATNG COVER FOR TAP CONNECTOR GP-750
Item #: 0251864
CAT #: GC750
UPC: 662381002754
Company wide:
NSI Tork
NSI 28250 Cable Tie Natural 28" 250
Item #: 0251441
CAT #: 28250
UPC: 662381050786
Company wide:
NSI Tork
POLARIS EDGE Connector 350 4 Port Clear
Item #: 0121880
CAT #: ISPC350-4
UPC: 662381789020
Company wide:
Discontinued
NSI Tork
Nema Panel Lug(3)1000-500
Item #: 0793188
CAT #: 3-1000L2/L4
UPC: 662381001542
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 4 3A Port SSE
Item #: 0250157
CAT #: IPL4-3A
UPC: 662381910219
Company wide:
Discontinued
NSI Tork
POLARIS Grey Multi-Tap 6 2 Port OS
Item #: 0620203
CAT #: ITOG-6
UPC: 662381951410
Company wide:
Discontinued
NSI Tork
POLARIS Unins Multi-Tap 750 8 Port
Item #: 0874859
CAT #: PL750-8
UPC: 662381906069
Company wide:
Discontinued
NSI Tork
NSI N-MOD-3C-CSTO 3/C MOD KIT
NSI N-MOD-3C-CSTO 3/C MOD KIT
Item #: 1435834
CAT #: N-MOD-3C-CSTO
UPC:
Company wide:
NSI Tork
POLARIS EDGE Connector 350 3 Port Clear
350-12AWG PolarisClear InsulatedSubmersible Pedestal Connector -3 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0856899
CAT #: ISPC350-3
UPC: 662381789013
Company wide:
Discontinued
NSI Tork
NSI 14120MH Cable Tie Natural Mtg H
NSI 14120MH 14" MTG NATURAL C
Item #: 0251370
CAT #: 14120MH
UPC: 662381050540
Category:
Non-Releasable Cable Ties
Company wide:
NSI Tork
Cable Clamp Natl .250x.375" 100
Cable Clamp Natural .250x.375" 100
Item #: 0252322
CAT #: NC-250
UPC: 662381348708
Category:
Cable Straps
Company wide:
NSI Tork
250-1/0 Main 1/0-14 Tap
250 MCM - 1/0 AWG Parallel "T" Tap Connector With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 0250051
CAT #: GP-250-0WC
UPC: 662381003034
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 4 4A Port SSE
4 Wire Polaris4-14 AWG Insulated Multi-Cable Connector Blocks with Allen Head screw Polaris Insul-Tap Connectors are suitable for connecting four wires. Wire entry ports on one side only. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Item #: 0250160
CAT #: IPL4-4A
UPC: 662381910226
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
INSULATNG COVER FOR TAP CONNECTOR GP-750
Insulating Cover For Tap Connector GP-750 Flexible covers allow for either parallel or "T" tap wire entry. Secure snap eliminates need for taping. Rated 90 degrees C and 600 volts
Item #: 0251864
CAT #: GC750
UPC: 662381002754
Company wide:
NSI Tork
NSI 28250 Cable Tie Natural 28" 250
NSI 28250 28" NATURAL CABLE T
Item #: 0251441
CAT #: 28250
UPC: 662381050786
Company wide:
NSI Tork
POLARIS EDGE Connector 350 4 Port Clear
350-12 AWG Polaris Clear Insulated Submersible Pedestal Connector - 4 port Polaris Insulated Submersible Pedestal Connectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0121880
CAT #: ISPC350-4
UPC: 662381789020
Company wide:
Discontinued
NSI Tork
Nema Panel Lug(3)1000-500
3 Port Panelboard Lug 1000 MCM - 500 MCM Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0793188
CAT #: 3-1000L2/L4
UPC: 662381001542
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 4 3A Port SSE
3 Wire Polaris4-14 AWG Insulated Multi-Cable Connector Blocks with Allen Head screw Polaris Insul-Tap Connectors are suitable for connecting three wires. Wire entry ports on one side only. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Item #: 0250157
CAT #: IPL4-3A
UPC: 662381910219
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
Discontinued
NSI Tork
POLARIS Grey Multi-Tap 6 2 Port OS
2Wire Polaris Grey Insulated Connector for6-14 AWG Fine-Stranded Flexible Copper Conductors, Dual Sided Entry Polaris GreyInsul-Tap Connectors are suitable for connectingtwo wires, designed for use with fine-stranded flexible copper conductors.Excellent for use in motor connect/disconnect applications. Abrasion and chemical resistant. Will not support combustion. Cold temperature rated to -45 degrees Celsius, rated 600 volts.
Item #: 0620203
CAT #: ITOG-6
UPC: 662381951410
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
Discontinued
NSI Tork
POLARIS Unins Multi-Tap 750 8 Port
POLARIS Unins Multi-Tap 750 8 Port8 Wire Polaris 750-250 MCM Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0874859
CAT #: PL750-8
UPC: 662381906069
Company wide:
Discontinued
422 Items found