"2 pole time clock"
990 Found
NSI Tork
NSI PC1020-LS Panel Channel 1" X 2"
Item #: 0250434
CAT #: PC1020-LS
UPC: 662381095060
Company wide:
NSI Tork
CU CMP LUG LONG 750 MCM NEMA MTG SPACI
Item #: 0785415
CAT #: L750NG
UPC: 662381035233
Company wide:
NSI Tork
NSI PC2040-LS Panel Channel 2" X 4"
Item #: 0250492
CAT #: PC2040-LS
UPC: 662381095367
Company wide:
NSI Tork
NSI UC-238 U Bolt Clamp 2 Cond. 2 1
Item #: 0250878
CAT #: UC-238
UPC: 662381108470
Company wide:
NSI Tork
2 INCH ALLIGATOR CLIP MOLDED BOOT-BLACK
Item #: 0251671
CAT #: ATC-1B
UPC: 662381418500
Company wide:
NSI Tork
POLARIS Grey Multi-Tap 6 2 Port OS
Item #: 0620203
CAT #: ITOG-6
UPC: 662381951410
Company wide:
Discontinued
NSI Tork
NSI EWRT3022-2 Easy Wrap™ Rubber Sp
Item #: 0249958
CAT #: EWRT3022-2
UPC: 662381703705
Company wide:
Discontinued
NSI Tork
NSI M12-250-3V-S 12-10 Male Disc .2
Item #: 0250388
CAT #: M12-250-3V-S
UPC: 662381070142
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-1 Spac
Item #: 0251894
CAT #: GL20N-38
UPC: 662381338181
Company wide:
NSI Tork
22-18 Bare Female Disc.-Bulk
Item #: 0251786
CAT #: F22-187-2-BULK
UPC: 662381304223
Company wide:
NSI Tork
Bi Metallic Pin Terminal, 2/0 AWG Wire Size, #1 AWG Tin Plated STRanded Cooper Pin, RED
Item #: 0252388
CAT #: PT2/0
UPC: 662381033055
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 5/16 Bolt Size
Item #: 0251905
CAT #: GL256
UPC: 662381036261
Company wide:
NSI Tork
NSI R16-50 16-14 Bare Ring 1/2 Stud
Item #: 0252429
CAT #: R16-50
UPC: 662381072122
Company wide:
NSI Tork
CU CMP Lug Long 1000 MCM Nema Mtg-Bell
Item #: 0252070
CAT #: L100NB
UPC: 662381336705
Company wide:
NSI Tork
CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spac
Item #: 0252229
CAT #: L6N-143
UPC: 662381034984
Company wide:
NSI Tork
NSI G-83 Ground Clamp 1/2-1" w/ 1"
Item #: 0251858
CAT #: G-83
UPC: 662381010469
Company wide:
NSI Tork
Ground Clamp HD 4 1/2-6" w/ 3/4" Rigid
Item #: 0648447
CAT #: G-22
UPC: 662381010254
Company wide:
NSI Tork
NSI SS34 S.S. Bolt 1/2 X 1 3/4
Item #: 0252694
CAT #: SS-34
UPC: 662381054029
Company wide:
NSI Tork
NSI G-20DB Ground Clamp 1/2-1" w/A
Item #: 0874887
CAT #: G-20DB
UPC: 662381011206
Company wide:
NSI Tork
NSI TL250-2L2 250 MCM - 1/0 AWG, 2
Item #: 0252729
CAT #: TL250-2L2
UPC: 662381005847
Company wide:
NSI Tork
NSI FS2-60-8N Flexible Ground STRap
Item #: 0250010
CAT #: FS2-60-8N
UPC: 662381033567
Company wide:
NSI Tork
NSI PC1020-LS Panel Channel 1" X 2"
NSI PC1020-LS 1 X 2 LOK-SLOT
Item #: 0250434
CAT #: PC1020-LS
UPC: 662381095060
Company wide:
NSI Tork
CU CMP LUG LONG 750 MCM NEMA MTG SPACI
750 Mcm Cu Compression Lug, 1/2 Bolt Size, 2 Hole
Item #: 0785415
CAT #: L750NG
UPC: 662381035233
Company wide:
NSI Tork
NSI PC2040-LS Panel Channel 2" X 4"
NSI PC2040-LS 2 X 4 LOK-SLOT
Item #: 0250492
CAT #: PC2040-LS
UPC: 662381095367
Company wide:
NSI Tork
NSI UC-238 U Bolt Clamp 2 Cond. 2 1
NSI UC-238 GRD CONN. 2.5" 250
Item #: 0250878
CAT #: UC-238
UPC: 662381108470
Company wide:
NSI Tork
2 INCH ALLIGATOR CLIP MOLDED BOOT-BLACK
2 INCH ALLIGATOR CLIP MOLDED BOOT-BLACK
Item #: 0251671
CAT #: ATC-1B
UPC: 662381418500
Company wide:
NSI Tork
POLARIS Grey Multi-Tap 6 2 Port OS
2Wire Polaris Grey Insulated Connector for6-14 AWG Fine-Stranded Flexible Copper Conductors, Dual Sided Entry Polaris GreyInsul-Tap Connectors are suitable for connectingtwo wires, designed for use with fine-stranded flexible copper conductors.Excellent for use in motor connect/disconnect applications. Abrasion and chemical resistant. Will not support combustion. Cold temperature rated to -45 degrees Celsius, rated 600 volts.
Item #: 0620203
CAT #: ITOG-6
UPC: 662381951410
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
Discontinued
NSI Tork
NSI EWRT3022-2 Easy Wrap™ Rubber Sp
NSI EWRT3022-2 EASY-WRAP SPLI
Item #: 0249958
CAT #: EWRT3022-2
UPC: 662381703705
Company wide:
Discontinued
NSI Tork
NSI M12-250-3V-S 12-10 Male Disc .2
NSI M12-250-3V-S 12-10 AWG MA
Item #: 0250388
CAT #: M12-250-3V-S
UPC: 662381070142
Company wide:
NSI Tork
CU CMP Lug Short 2/0 AWG 3/8 Bolt-1 Spac
2HoleShort Barrel Copper Compression Lug w/ PeepHole2&-frasl-0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251894
CAT #: GL20N-38
UPC: 662381338181
Company wide:
NSI Tork
22-18 Bare Female Disc.-Bulk
22-18 AWG Bare Female Disc .187X.020 Tab, 1,000 Per Pack
Item #: 0251786
CAT #: F22-187-2-BULK
UPC: 662381304223
Company wide:
NSI Tork
Bi Metallic Pin Terminal, 2/0 AWG Wire Size, #1 AWG Tin Plated STRanded Cooper Pin, RED
NSI PT2/0 BI METALLIC PIN TER
Item #: 0252388
CAT #: PT2/0
UPC: 662381033055
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 5/16 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole2 AWG-5/16" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251905
CAT #: GL256
UPC: 662381036261
Company wide:
NSI Tork
NSI R16-50 16-14 Bare Ring 1/2 Stud
NSI R16-50 16-14 AWG BARE RIN
Item #: 0252429
CAT #: R16-50
UPC: 662381072122
Company wide:
NSI Tork
CU CMP Lug Long 1000 MCM Nema Mtg-Bell
2HoleLong Barrel Copper Compression Lug for Flexible Copper Cable1000 MCM- 1/2" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252070
CAT #: L100NB
UPC: 662381336705
Company wide:
NSI Tork
CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spac
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0252229
CAT #: L6N-143
UPC: 662381034984
Company wide:
NSI Tork
NSI G-83 Ground Clamp 1/2-1" w/ 1"
NSI G-83 BRONZE GROUND CLAMP
Item #: 0251858
CAT #: G-83
UPC: 662381010469
Company wide:
NSI Tork
NSI CD4 U-Type Die #2Cu
NSI CD4 U-TYPE DIE 2 AWG CU B
Item #: 0249818
CAT #: CD4
UPC: 662381171047
Company wide:
NSI Tork
Ground Clamp HD 4 1/2-6" w/ 3/4" Rigid
Heavy Duty Bronze Ground Clamp with Adapters for 4.5-6in. Pipe and 0.75 in. Rigid Conduit Heavy Duty Bronze Clamps are used to connect grounding conductor to rigid conductor on water pipes.
Item #: 0648447
CAT #: G-22
UPC: 662381010254
Company wide:
NSI Tork
NSI SS34 S.S. Bolt 1/2 X 1 3/4
NSI SS34 STAINLESS STEEL BOLT
Item #: 0252694
CAT #: SS-34
UPC: 662381054029
Company wide:
NSI Tork
NSI G-20DB Ground Clamp 1/2-1" w/A
NSI G-20-DB "DIRECT BURIAL GR
Item #: 0874887
CAT #: G-20DB
UPC: 662381011206
Company wide:
NSI Tork
NSI TL250-2L2 250 MCM - 1/0 AWG, 2
NSI TL250-2L2 300 MCM - 4/0 A
Item #: 0252729
CAT #: TL250-2L2
UPC: 662381005847
Company wide:
NSI Tork
NSI FS2-60-8N Flexible Ground STRap
NSI FS2-60-8N C/W 2-1.75" CEN
Item #: 0250010
CAT #: FS2-60-8N
UPC: 662381033567
Company wide:
NSI Tork
NSI CB50 Conduit Bender 1/2"
NSI CB50 CONDUIT BENDER FOR 1
Item #: 0249762
CAT #: CB50
UPC: 662381016256
Company wide:
990 Items found