"gl2n-141 industries, llc"
20 Found
NSI Tork
NSI GL2N-141 CU CMP Lug Short 2 AWG
Item #: 0251908
CAT #: GL2N-141
UPC: 662381338068
Company wide:
NSI Tork
NSI GL2N-143 CU CMP Lug Short 2 AWG
Item #: 0251910
CAT #: GL2N-143
UPC: 662381338082
Company wide:
NSI Tork
NSI L20N-141 CU CMP Lug Long 2/0 AW
Item #: 0252099
CAT #: L20N-141
UPC: 662381339140
Company wide:
NSI Tork
NSI L2N-141 CU CMP Lug Long 2 AWG 1
Item #: 0252128
CAT #: L2N-141
UPC: 662381339058
Company wide:
NSI Tork
NSI L6N-141 CU CMP Lug Long 6 AWG 1
Item #: 0252225
CAT #: L6N-141
UPC: 662381339003
Company wide:
NSI Tork
NSI GL4N-141 CU CMP Lug Short 4 AWG
Item #: 0251940
CAT #: GL4N-141
UPC: 662381338020
Company wide:
NSI Tork
NSI L40N-141 CU CMP Lug 4/0 AWG 1/4
Item #: 0252179
CAT #: L40N-141
UPC: 662381335982
Company wide:
NSI Tork
NSI L30N-141 CU CMP Lug 3/0 AWG 1/4
Item #: 0252151
CAT #: L30N-141
UPC: 662381335883
Company wide:
NSI Tork
NSI GL2N-38X CU Lug Short 2 AWG 6/8
Item #: 0251912
CAT #: GL2N-38X
UPC: 662381338655
Company wide:
NSI Tork
NSI L8N-141 CU CMP Lug 8 AWG 1/4 Bo
Item #: 0252255
CAT #: L8N-141
UPC: 662381336323
Company wide:
NSI Tork
NSI GL6N-141 CU CMP Lug Short 6 AWG
Item #: 0251952
CAT #: GL6N-141
UPC: 662381338006
Company wide:
NSI Tork
NSI L4N-141 4 AWG CU COMPRESS
Item #: 1435904
CAT #: L4N-141
UPC: 662381339027
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 3/8 Bolt 1 Spac
Item #: 0251911
CAT #: GL2N-38
UPC: 662381338099
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 1/4 Bolt 3/4 Spac
Item #: 0251909
CAT #: GL2N-142
UPC: 662381338075
Company wide:
NSI Tork
NSI L20N-14 CU CMP Lug 2/0 AWG 1/4
Item #: 0252098
CAT #: L20N-14
UPC: 662381335654
Company wide:
NSI Tork
CU CMP LUG LONG 1 AWG 1/4 BOLT 5/8 SPAC
Item #: 0252088
CAT #: L1N-141
UPC: 662381339089
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
NSI GL2N-141 CU CMP Lug Short 2 AWG
CU CMP LUG SHORT 2 AWG 1/4 BOLT-5/8 SPAC
Item #: 0251908
CAT #: GL2N-141
UPC: 662381338068
Company wide:
NSI Tork
NSI GL2N-143 CU CMP Lug Short 2 AWG
NSI GL2N-143 2 AWG CU COMPRES
Item #: 0251910
CAT #: GL2N-143
UPC: 662381338082
Company wide:
NSI Tork
NSI L20N-141 CU CMP Lug Long 2/0 AW
NSI L20N-141 #2/0 AWG MAX WIR
Item #: 0252099
CAT #: L20N-141
UPC: 662381339140
Company wide:
NSI Tork
NSI L2N-141 CU CMP Lug Long 2 AWG 1
NSI L2N-141 2 AWG CU COMPRESS
Item #: 0252128
CAT #: L2N-141
UPC: 662381339058
Company wide:
NSI Tork
NSI L6N-141 CU CMP Lug Long 6 AWG 1
NSI L6N-141 6 AWG CU COMPRESS
Item #: 0252225
CAT #: L6N-141
UPC: 662381339003
Company wide:
NSI Tork
NSI GL4N-141 CU CMP Lug Short 4 AWG
NSI GL4N-141 4 AWG CU COMPRES
Item #: 0251940
CAT #: GL4N-141
UPC: 662381338020
Company wide:
NSI Tork
NSI L40N-141 CU CMP Lug 4/0 AWG 1/4
NSI L40N-141 4/0 AWG MAX WIRE
Item #: 0252179
CAT #: L40N-141
UPC: 662381335982
Company wide:
NSI Tork
NSI L30N-141 CU CMP Lug 3/0 AWG 1/4
NSI L30N-141 3/0 AWG MAX WIRE
Item #: 0252151
CAT #: L30N-141
UPC: 662381335883
Company wide:
NSI Tork
NSI GL2N-38X CU Lug Short 2 AWG 6/8
NSI GL2N-38X 2 AWG CU COMPRES
Item #: 0251912
CAT #: GL2N-38X
UPC: 662381338655
Company wide:
NSI Tork
NSI L8N-141 CU CMP Lug 8 AWG 1/4 Bo
NSI L8N-141 #8 AWG MAX WIRE S
Item #: 0252255
CAT #: L8N-141
UPC: 662381336323
Company wide:
NSI Tork
NSI GL6N-141 CU CMP Lug Short 6 AWG
NSI GL6N-141 6 AWG CU COMPRES
Item #: 0251952
CAT #: GL6N-141
UPC: 662381338006
Company wide:
NSI Tork
NSI L4N-141 4 AWG CU COMPRESS
NSI L4N-141 4 AWG CU COMPRESS
Item #: 1435904
CAT #: L4N-141
UPC: 662381339027
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 3/8 Bolt 1 Spac
2HoleShort Barrel Copper Compression Lug w/ PeepHole2AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251911
CAT #: GL2N-38
UPC: 662381338099
Company wide:
NSI Tork
CU CMP Lug Short 2 AWG 1/4 Bolt 3/4 Spac
2HoleShort Barrel Copper Compression Lug w/ PeepHole2AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251909
CAT #: GL2N-142
UPC: 662381338075
Company wide:
NSI Tork
NSI L20N-14 CU CMP Lug 2/0 AWG 1/4
NSI L20N-14 #2/0 AWG MAX WIRE
Item #: 0252098
CAT #: L20N-14
UPC: 662381335654
Company wide:
NSI Tork
CU CMP LUG LONG 1 AWG 1/4 BOLT 5/8 SPAC
CU CMP LUG LONG 1 AWG 1/4 BOLT 5/8 SPAC
Item #: 0252088
CAT #: L1N-141
UPC: 662381339089
Company wide:
NSI Tork
RATCHET DRIVE CRIMPING TOOL
Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Category:
Hydraulic Crimping Tools & Cutting Heads
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
20 Items found