"wwc-g-b industries, llc"
260 Found
NSI Tork
Ground Clamp HD 2 1/2-4" DB Rated
Item #: 0251842
CAT #: G-4-SBS
UPC: 662381011404
Company wide:
NSI Tork
Ground Clamp, 3/8 - 1", Copper, For Use With DB Rated Rebar
Item #: 0251824
CAT #: G-1-SDBR-SB
UPC: 662381009920
Company wide:
NSI Tork
GROUND CLAMP 1 1/4-2IN DB RATED
Item #: 0251833
CAT #: G-2-SDB-SB
UPC: 662381009944
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
NSI GP-0-B 1/0 AWG PARALLEL T
Item #: 1994973
CAT #: GP-0-B
UPC: 662381003881
Company wide:
NSI Tork
NSI ISE63 Ins Serv Ent Sleeve BLU-G
Item #: 0252059
CAT #: ISE63
UPC: 662381028020
Company wide:
NSI Tork
NSI CD19A U-Type Die 600 Cu 400 AL
Item #: 0249803
CAT #: CD19A
UPC: 662381171344
Company wide:
NSI Tork
NSI GP-2-B 2 AWG PARALLEL TAP
Item #: 1994974
CAT #: GP-2-B
UPC: 662381003898
Company wide:
NSI Tork
Ground Clamp HD 1/2-1" w/ 1/2" Rigid
Item #: 0251849
CAT #: G-5
UPC: 662381010186
Company wide:
NSI Tork
Ground Clamp HD 1/2-1" 10 sol-2 str
Item #: 0251818
CAT #: G-1
UPC: 662381010100
Company wide:
NSI Tork
NSI ISE66 Ins Serv Ent Sleeve ORN-G
Item #: 0252061
CAT #: ISE66
UPC: 662381028051
Company wide:
NSI Tork
NSI EG-24 Ground Clamp HD 2 1/2-4 -
Item #: 0874885
CAT #: EG-24
UPC: 662381010599
Company wide:
NSI Tork
NSI GRC-58H Ground Rod Connector 5/
Item #: 0251984
CAT #: GRC-58H
UPC: 662381010551
Company wide:
NSI Tork
NSI ISE61 Ins Serv Ent Sleeve GRN-G
Item #: 0252057
CAT #: ISE61
UPC: 662381028006
Company wide:
NSI Tork
Ground Clamp HD 1/2-1" w/ 3/4" Rigid
Item #: 0251855
CAT #: G-7
UPC: 662381010223
Company wide:
NSI Tork
Ground Clamp HD 1 1/4-2" 10 sol-2 str
Item #: 0251828
CAT #: G-2
UPC: 662381010117
Company wide:
NSI Tork
Ground Clamp HD 2 1/2-4" 10 sol-2 str
Item #: 0251820
CAT #: G-12
UPC: 662381010124
Company wide:
NSI Tork
16-14 Vinyl Block Spade 100 Pack # 8 Stu
Item #: 0252579
CAT #: S16-8V-B
UPC: 662381062833
Company wide:
NSI Tork
Ground Clamp HD 2 1/2-4" DB Rated
Heavy Duty Direct Burial Ground Clamps for Rebar for 2.5-4in. Pipe Heavy duty direct burial ground clamps for rebar are used to connect bare copper wire to copper water pipe, ground rods and rebar for bonding. Assembled with copper alloy screws and UL Listed for direct burial in earth and concrete. Can accommodate ground wires up to 2 AWG. cULus Listed 467 Grounding and Bonding.
Item #: 0251842
CAT #: G-4-SBS
UPC: 662381011404
Category:
Bare Wire Ground Clamps
Company wide:
NSI Tork
Ground Clamp, 3/8 - 1", Copper, For Use With DB Rated Rebar
Ground Clamp, 3/8 - 1 Inch, Heavy Duty, Copper, For Use With DB Rated Rebar
Item #: 0251824
CAT #: G-1-SDBR-SB
UPC: 662381009920
Category:
Bare Wire Ground Clamps
Company wide:
NSI Tork
GROUND CLAMP 1 1/4-2IN DB RATED
GROUND CLAMP 1 1/4-2IN DB RATED
Item #: 0251833
CAT #: G-2-SDB-SB
UPC: 662381009944
Category:
Bare Wire Ground Clamps
Company wide:
NSI Tork
Ground Clamp 1/2-1" w/Armored
Heavy Duty Bronze Ground Clamp with Wire Adapters for 0.5-1in. Pipe Heavy Duty Bronze Adapters have serrations that match the serrations on the ground clamp, assuring positive lock. All adapters fit all clamps for the ultimate in flexibility. Zinc plated steel hardware. Used to connect grounding conductor to rigid conduit on water pipe. UL Listed 467 Grounding and Bonding.
Item #: 0251834
CAT #: G-3
UPC: 662381010148
Category:
Bare Wire Ground Clamps
Company wide:
NSI Tork
Easy-Twist Gray - Std Jar
Easy-Twist Standard Twist-On Wire Connectors - Standard Grey Small Jar 22-14 AWG APPLICATIONS: Easy-Twist Standard Twist-On Wire Connectors have a flame retardant UL 94V-2 thermoplastic shell that provides excellent electrical insulation. Their fixed, precise square wire spring provides secure gripping of conductors. Their deep skirt entry provides protection from flashover and shorts. Sure-grip ribs improve gripping comfort. Compact design ensures proper installation, especially in tight spaces. Threaded funnel entry guides the wires into the connector easily. Pre-twisting of wires is not necessary. Zinc-plated springs for low contact resistance. 1000V max in fixtures and signs. UL 486C Listed Wire Connector. For Copper Wire Only.
Item #: 0251119
CAT #: WC-G-SJ
UPC: 662381140173
Category:
Color Coded Wire Connectors
Company wide:
NSI Tork
4/0 Armored Wire Adapter
4/0 Armored Wire Adaptor for Ground Clamps
Item #: 0251836
CAT #: G-40
UPC: 662381011459
Category:
Ground Clamps With Hub
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
NSI Tork
NSI GP-0-B 1/0 AWG PARALLEL T
NSI GP-0-B 1/0 AWG PARALLEL T
Item #: 1994973
CAT #: GP-0-B
UPC: 662381003881
Company wide:
NSI Tork
NSI ISE63 Ins Serv Ent Sleeve BLU-G
NSI ISE63 6 STR - 4 SOL INSUL
Item #: 0252059
CAT #: ISE63
UPC: 662381028020
Company wide:
NSI Tork
NSI CD19A U-Type Die 600 Cu 400 AL
NSI CD19A U-TYPE DIE 600 CU G
Item #: 0249803
CAT #: CD19A
UPC: 662381171344
Company wide:
NSI Tork
NSI GP-2-B 2 AWG PARALLEL TAP
NSI GP-2-B 2 AWG PARALLEL TAP
Item #: 1994974
CAT #: GP-2-B
UPC: 662381003898
Company wide:
NSI Tork
Ground Clamp HD 1/2-1" w/ 1/2" Rigid
Heavy Duty Bronze Ground Clamp with Adapters for 0.5-1in. Pipe and 0.5 in. Rigid Conduit Heavy Duty Bronze Clamps are used to connect grounding conductor to rigid conductor on water pipes.
Item #: 0251849
CAT #: G-5
UPC: 662381010186
Company wide:
NSI Tork
Ground Clamp HD 1/2-1" 10 sol-2 str
Heavy Duty Bronze Water Pipe Clamp for 0.5-1in. Pipe Bronze water pipe clamps with serrated head, cast bronze body with plated steel screws. They are designed for use alone or with heavy duty bronze adapters.
Item #: 0251818
CAT #: G-1
UPC: 662381010100
Company wide:
NSI Tork
NSI ISE66 Ins Serv Ent Sleeve ORN-G
NSI ISE66 3-4 STR -6 SOL INSU
Item #: 0252061
CAT #: ISE66
UPC: 662381028051
Company wide:
NSI Tork
NSI EG-24 Ground Clamp HD 2 1/2-4 -
NSI EG-24 "GROUND CLAMP 2.5""
Item #: 0874885
CAT #: EG-24
UPC: 662381010599
Company wide:
NSI Tork
NSI CD3 U-Type Die #4Cu
NSI CD3 U-TYPE DIE 4 AWG CU G
Item #: 0249816
CAT #: CD3
UPC: 662381171030
Company wide:
NSI Tork
NSI GRC-58H Ground Rod Connector 5/
NSI GRC-58H 5/8" HEAVY DUTY G
Item #: 0251984
CAT #: GRC-58H
UPC: 662381010551
Company wide:
NSI Tork
NSI ISE61 Ins Serv Ent Sleeve GRN-G
NSI ISE61 8 STR- 6 SOL INSULA
Item #: 0252057
CAT #: ISE61
UPC: 662381028006
Company wide:
NSI Tork
Ground Clamp HD 1/2-1" w/ 3/4" Rigid
Heavy Duty Bronze Ground Clamp with Adapters for 0.5-1in. Pipe and 0.75 in. Rigid Conduit Heavy Duty Bronze Clamps are used to connect grounding conductor to rigid conductor on water pipes.
Item #: 0251855
CAT #: G-7
UPC: 662381010223
Company wide:
NSI Tork
Ground Clamp HD 1 1/4-2" 10 sol-2 str
Heavy Duty Bronze Water Pipe Clamp for 1.25-2in. Pipe Bronze water pipe clamps with serrated head, cast bronze body with plated steel screws. They are designed for use alone or with heavy duty bronze adapters.
Item #: 0251828
CAT #: G-2
UPC: 662381010117
Company wide:
NSI Tork
Ground Clamp HD 2 1/2-4" 10 sol-2 str
Heavy Duty Bronze Water Pipe Clamp for 2.5-4in. Pipe Bronze water pipe clamps with serrated head, cast bronze body with plated steel screws. They are designed for use alone or with heavy duty bronze adapters.
Item #: 0251820
CAT #: G-12
UPC: 662381010124
Company wide:
NSI Tork
Nema Panel Lug 250-6
1 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0739750
CAT #: 250L2
UPC: 662381001306
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
16-14 Vinyl Block Spade 100 Pack # 8 Stu
16-14 AWG,# 8 Stud Vinyl Insulated Block Spade, 100 Per Pack
Item #: 0252579
CAT #: S16-8V-B
UPC: 662381062833
Category:
Vinyl Insulated Standard Fork Terminals
Company wide:
260 Items found