• Search
  • "2/0-14(524) industries, llc"

"2/0-14(524) industries, llc"

1,493 Found
NSI Tork

NSI DRDTB-1 SINGLE POLE DISCONNECT

Item #: 0249854
CAT #: DRDTB-1
UPC: 662381167828
Company wide:
NSI Tork

Ground Clamp HD 1/2-1" w/ 1/2" Rigid

Item #: 0251849
CAT #: G-5
UPC: 662381010186
Company wide:
NSI Tork

NSI R2-56 #2 Bare Ring 5/16" Stud

Item #: 0252466
CAT #: R2-56-BULK
UPC: 662381811585
Company wide:
NSI Tork

#6 Bare Ring 1/2 Stud

Item #: 0688134
CAT #: R6-50
UPC: 662381065179
Company wide:
NSI Tork

DUAL RATED TRANSFORMER LUG 600 MCM - 2 AWG

Item #: 2201979
CAT #: 3-600L4
UPC: 662381027016
Company wide:
NSI Tork

NSI R4-50 #4 Bare Ring 1/2 Stud

Item #: 0252470
CAT #: R4-50
UPC: 662381065216
Company wide:
NSI Tork

CU CMP Lug Long 400 MCM 1/2 Bolt Size

Item #: 0252170
CAT #: L40048
UPC: 662381034168
Company wide:
NSI Tork

12-10 Bare Ring 1/2 Stud-Bulk

Item #: 0252406
CAT #: R12-50-BULK
UPC: 662381681645
Company wide:
NSI Tork

CU CMP Lug Short 600 MCM Nema Mtg-Bell

Item #: 0860247
CAT #: GL600NB
UPC: 662381036872
Company wide:
NSI Tork

2-8 Cu Solderless Lug

Item #: 0251740
CAT #: DE705
UPC: 662381005120
Company wide:
NSI Tork

NSI UC-215 U Bolt Ground Clamp 2 Co

Item #: 0250866
CAT #: UC-215
UPC: 662381108296
Company wide:
NSI Tork

CU CMP Lug Short 300 MCM 1/2 Bolt Size

Item #: 0251913
CAT #: GL30048
UPC: 662381036155
Company wide:
NSI Tork

NSI UC-243 U Bolt Clamp 2 Cond. 3 P

Item #: 0250880
CAT #: UC-243
UPC: 662381108494
Company wide:
NSI Tork

NSI TS750-2 Transformer Stud Connec

Item #: 0250772
CAT #: TS750-2
UPC: 662381023773
Company wide:
NSI Tork

NSI PC2020 Panel Channel 2" X 2" S

Item #: 0250479
CAT #: PC2020
UPC: 662381094308
Company wide:
NSI Tork

POLARIS Unins Multi-Tap 4 3 Port

Item #: 0869161
CAT #: PL4-3
UPC: 662381900012
Company wide:
NSI Tork

NSI HTGE-1 2 Way Basket 10 SOL - 1

Item #: 0250079
CAT #: HTGE-1
UPC: 662381024978
Company wide:
NSI Tork

Easy-Wrap Corrosion Tape 100' x 2"

Item #: 0249941
CAT #: EWPP102100
UPC: 662381706928
Company wide:
NSI Tork

Turn Prevent Lug 600-2

Item #: 0704571
CAT #: 600TP
UPC: 662381002433
Company wide:
NSI Tork

NSI HN-8 Bronze Nut 1/2 Inch

Item #: 0252010
CAT #: HN-8
UPC: 662381363206
Company wide:
NSI Tork

NSI SSHN-8 S.S. Nut 1/2

Item #: 0252702
CAT #: SSHN-8
UPC: 662381054210
Company wide:
NSI Tork

NSI PC2020-LS-W Panel Channel 2" X

Item #: 0250483
CAT #: PC2020-LS-W
UPC: 662381095312
Company wide:
NSI Tork

NSI PC2020-LSN-W Panel Channel 2" X

Item #: 0250481
CAT #: PC2020-LSN-W
UPC: 662381093585
Company wide:
NSI Tork

NSI DRDTB-1 SINGLE POLE DISCONNECT

NSI DRDTB-1 SINGLE POLE DISCO
Item #: 0249854
CAT #: DRDTB-1
UPC: 662381167828
Company wide:
NSI Tork

Ground Clamp HD 1/2-1" w/ 1/2" Rigid

Heavy Duty Bronze Ground Clamp with Adapters for 0.5-1in. Pipe and 0.5 in. Rigid Conduit Heavy Duty Bronze Clamps are used to connect grounding conductor to rigid conductor on water pipes.
Item #: 0251849
CAT #: G-5
UPC: 662381010186
Company wide:
NSI Tork

NSI R2-56 #2 Bare Ring 5/16" Stud

NSI R2-56-BULK 2 AWG BARE RIN
Item #: 0252466
CAT #: R2-56-BULK
UPC: 662381811585
Company wide:
NSI Tork

#6 Bare Ring 1/2 Stud

6 AWG Bare Ring 1/2" Stud - 15 Per Pack
Item #: 0688134
CAT #: R6-50
UPC: 662381065179
Company wide:
NSI Tork

DUAL RATED TRANSFORMER LUG 600 MCM - 2 AWG

DUAL RATED TRANSFORMER LUG 600 MCM - 2 AWG
Item #: 2201979
CAT #: 3-600L4
UPC: 662381027016
Company wide:
NSI Tork

NSI R4-50 #4 Bare Ring 1/2 Stud

NSI R4-50 4 AWG BARE RING 1/2
Item #: 0252470
CAT #: R4-50
UPC: 662381065216
Company wide:
NSI Tork

CU CMP Lug Long 400 MCM 1/2 Bolt Size

1 Hole Long Barrel Copper Compression Lug 400 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252170
CAT #: L40048
UPC: 662381034168
Company wide:
NSI Tork

12-10 Bare Ring 1/2 Stud-Bulk

12-10 AWG Bare Ring 1/2" Stud, 500 Per Pack
Item #: 0252406
CAT #: R12-50-BULK
UPC: 662381681645
Company wide:
NSI Tork

CU CMP Lug Short 600 MCM Nema Mtg-Bell

2 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable 600 MCM- 1/2" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0860247
CAT #: GL600NB
UPC: 662381036872
Company wide:
NSI Tork

2-8 Cu Solderless Lug

Copper Solderless Lug 2-8 AWG Made of 99.98 pure electrolytic copper. Steel-plated screws to prevent rusting. 25 to 70 ampere size have slotted head screws. Larger sizes have hex head screws. Rated 600 volts max. UL 486 Listed. Temperature rating 90 degrees C.
Item #: 0251740
CAT #: DE705
UPC: 662381005120
Company wide:
NSI Tork

NSI UC-215 U Bolt Ground Clamp 2 Co

NSI UC-215 GRD CONN. 1" 250-2
Item #: 0250866
CAT #: UC-215
UPC: 662381108296
Company wide:
NSI Tork

CU CMP Lug Short 300 MCM 1/2 Bolt Size

1 HoleShort Barrel Copper Compression Lug w/ PeepHole300 MCM-1/2" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251913
CAT #: GL30048
UPC: 662381036155
Company wide:
NSI Tork

NSI UC-243 U Bolt Clamp 2 Cond. 3 P

NSI UC-243 GRD CONN. 3" 250-2
Item #: 0250880
CAT #: UC-243
UPC: 662381108494
Company wide:
NSI Tork

NSI TS750-2 Transformer Stud Connec

NSI TS750-2 750-250 2 CONDUCT
Item #: 0250772
CAT #: TS750-2
UPC: 662381023773
Company wide:
NSI Tork

NSI PC2020 Panel Channel 2" X 2" S

NSI PC2020 2 X 2 SOLID WALL P
Item #: 0250479
CAT #: PC2020
UPC: 662381094308
Company wide:
NSI Tork

POLARIS Unins Multi-Tap 4 3 Port

POLARIS Unins Multi-Tap 4 3 Port3 Wire Polaris 4-14 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0869161
CAT #: PL4-3
UPC: 662381900012
Company wide:
NSI Tork

NSI HTGE-1 2 Way Basket 10 SOL - 1

NSI HTGE-1 2 WAY BASKET 10 SO
Item #: 0250079
CAT #: HTGE-1
UPC: 662381024978
Company wide:
NSI Tork

Easy-Wrap Corrosion Tape 100' x 2"

All Weather Corrosion Protection Tape 2" X 100 Ft Vinyl 80c UV resistant .01 thickness
Item #: 0249941
CAT #: EWPP102100
UPC: 662381706928
Company wide:
NSI Tork

Turn Prevent Lug 600-2

Dual Rated Turn Prevent Lug 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0704571
CAT #: 600TP
UPC: 662381002433
Company wide:
NSI Tork

NSI HN-8 Bronze Nut 1/2 Inch

NSI HN-8 BRONZE NUT 1/2"
Item #: 0252010
CAT #: HN-8
UPC: 662381363206
Company wide:
NSI Tork

NSI SSHN-8 S.S. Nut 1/2

NSI SSHN-8 STAINLESS STEEL HE
Item #: 0252702
CAT #: SSHN-8
UPC: 662381054210
Company wide:
NSI Tork

NSI PC2020-LS-W Panel Channel 2" X

NSI PC2020-LS-W 2 X 2 LOK-SLO
Item #: 0250483
CAT #: PC2020-LS-W
UPC: 662381095312
Company wide:
NSI Tork

NSI PC2020-LSN-W Panel Channel 2" X

NSI PC2020-LSN-W 2 X 2 LOK-SL
Item #: 0250481
CAT #: PC2020-LSN-W
UPC: 662381093585
Company wide:
1,493 Items found