POLARIS Unins Multi-Tap 4 3 Port

Item #: 0869161

Cat #: PL4-3

UPC: 662381900012

Call for price
Company wide:
0 in stock
Documents & Guides
POLARIS Unins Multi-Tap 4 3 Port3 Wire Polaris 4-14 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.

Overview

POLARIS Unins Multi-Tap 4 3 Port3 Wire Polaris 4-14 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Also known as: 662381900012, PL4-3, NSIPL43

Specifications

No Specifications Available