"fmlrl 11 14840"
10,974 Found
ABB
Dcs800, 250hp, 0450 Kva, S02 -module, 480 Vac
Item #: 0781471
CAT #: DCS800-S02-0450-05
UPC:
Company wide:
Dewalt
1" 4 Cutter Spline Shank Rotary Hammer Bit
Item #: 0808775
CAT #: DW5755
UPC: 028874057555
Company wide:
ABB
Abb Acs355-03u-46a2-2+j400 Acs355
Item #: 0828094
CAT #: ACS355-03U-46A2-2+J400
UPC:
Company wide:
TE Connectivity
14 to 8 AWG, 1-Pole, Connector Block
Item #: 0330798
CAT #: 0179 657.15
UPC: 662019963778
Company wide:
Baldor
BLM ZDNRPM18074C 7.5HP 1750RP
Item #: 0546913
CAT #: ZDNRPM18074C
UPC: 781568468609
Company wide:
Baldor
BLM VECP3771T-4 10HP 3500RPM
Item #: 0546367
CAT #: VECP3771T-4
UPC: 781568400890
Company wide:
TCP
LED Recessed Downlight, Dimmable, 35,000 Hour
Item #: 1881404
CAT #: L75DR4D3541KCQ
UPC: 762148239895
Company wide:
Electri-Flex
Lnm-p 11 Ornge 1/2in.200ft.ctn
Item #: 0153433
CAT #: LNM-P11-ORG-
UPC: 782673871025
Company wide:
Banner Engineering
Right Angle Mounting Bracket
Item #: 1414415
CAT #: SMB700
UPC: 662488166403
Company wide:
Greenlee
GRN LS100X11SBSP INTELLIPUNCH 11-TO
Item #: 0500755
CAT #: LS100X11SBSP
UPC: 783310064893
Company wide:
ABB
LV AC machinery drive module, IEC: Pn 11 kW
Item #: 2185390
CAT #: 3AXD50001183738
UPC:
Company wide:
ABB
ACS380, Machinery Drive Module, UL, 15HP, 21A, 480VAC, Open/IP20
Item #: 1847187
CAT #: ACS380040C25A
UPC:
Company wide:
ABB
ACS380, Machinery Drive Module, UL, 15HP, 21A, 480VAC, Open/IP20
Item #: 1860522
CAT #: ACS380040C
UPC:
Company wide:
ABB
Dcs800, 250hp, 0450 Kva, S02 -module, 480 Vac
Abb; 3-phase Converter Module; Regenerative (4-q); Voltage Rating: 230 - 525 Vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature Withrated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Coolingair Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C):5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct,no Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000 Mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 360 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 200 Hp; Frame Size: D3; Ac Input Contactors 3-pole(no): Af400-30-11-70; Short Circuit Current Rating: 65 Kamp
Item #: 0781471
CAT #: DCS800-S02-0450-05
UPC:
Category:
Enclosed EC Operated Motor Controls
Company wide:
Dewalt
1" 4 Cutter Spline Shank Rotary Hammer Bit
Dewalt DW5755 1" x 11" x 16" 4 Cutter Spline Shank Rotary Hammer Bit
Item #: 0808775
CAT #: DW5755
UPC: 028874057555
Category:
Spline Masonry Bits
Company wide:
Salisbury
GLOVE KIT BLK SZ9
SLB GK0011B/9 GLOVE KIT BLK SZ9
Item #: 0864584
CAT #: GK0011B/9
UPC:
Category:
Arc Flash - Protector Bags
Company wide:
ABB
Abb Acs355-03u-46a2-2+j400 Acs355
Abb; Machinery Drive; Wattage: 11 Kw; Voltage Rating: 200 - 240 Vac; Phase: 3; Frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: -10 To 40 Deg C (14 To 104 Deg F), No Frost Allowed50 Deg C (122 Deg F) With 10 Pct Derating; Altitude: Rated Current Available At0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000m (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1/ Ul Type 1 Enclosure Ip66/ip67/ultype 4x As An Option Up To 7.5 Kw, Ip69k Available For Ip66/ip67 Variant With Compatible Cable Glands; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2(chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size: 181 Mm Height Without Fastenings And Clamping Plate X202 Mm Height With Fastenings But Without Clamping Plate X 244 Mm Height With Fastenings And Clamping Plate X 260 Mm Width X 169 Mm Depth; Base Drive Frame: R4;speed Control: Static Accuracy: 20 Pct Of Motor Nominal Slip; Dynamic Accuracy:< 1 Pct Sec With 100 Pct Torque Step; Weight: 4.400 Kg; Chokes: Ac Input Chokes:external Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Mot
Item #: 0828094
CAT #: ACS355-03U-46A2-2+J400
UPC:
Company wide:
TE Connectivity
14 to 8 AWG, 1-Pole, Connector Block
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2 AWG, Load Side: (11) 14 AWG - 8 AWG, 600V, 230 Amps per Pole, DIN Mount.
Item #: 0330798
CAT #: 0179 657.15
UPC: 662019963778
Company wide:
2 in Expansion Coupling
Rigid Expansion Coupling, 2 Inch, 8 Inch Movement, Length: 11-1/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ-1520-24, For Use with Rigid/IMC Conduit
Item #: 0181744
CAT #: AX8200
UPC:
Category:
Iron Rigid Conduit Expansion Couplings
Company wide:
11/4 OCAL LBY45 ALUM GRAY
OCA LBY45SA-G PVC CTD FEM-FEM
Item #: 0773583
CAT #: LBY45SA-G
UPC: 704508420338
Category:
Type LB PVC Conduit Bodies
Company wide:
Electri-Flex
LNMP 12 ORNGE 1/2" 175FT.CTN
LNM-P 12 ORNGE 1/2" 175FT.CTN This UL and CSA listed nonmetallic liquidtight conduit is ideally suited for continuous flexing situations. It is often specified in “Power Track” or cable carrier installations and on industrial robots. It does not contain a metal core which could fatigue from repeated flexing or vibration.
Item #: 0004507
CAT #: LNMP-11
UPC:
Company wide:
Baldor
BLM ZDNRPM18074C 7.5HP 1750RP
BLM ZDNRPM18074C 7.5HP 1750RP
Item #: 0546913
CAT #: ZDNRPM18074C
UPC: 781568468609
Category:
Three Phase Motors
Company wide:
Baldor
BLM VECP3771T-4 10HP 3500RPM
BLM VECP3771T-4 10HP 3500RPM
Item #: 0546367
CAT #: VECP3771T-4
UPC: 781568400890
Category:
Brake Motors
Company wide:
TCP
3' 11W T8 LED Lamp, 30K
3' 11W T8 LED Lamp, 30K
Item #: 0445593
CAT #: L11T83D5030K
UPC: 762148071716
Category:
T8 Tubular LED Lamps
Company wide:
TCP
LED Recessed Downlight, Dimmable, 35,000 Hour
LED Recessed Downlight, Dimmable, 11W, 120V, 850 Lumens, 4100K, 35,000 Hour
Item #: 1881404
CAT #: L75DR4D3541KCQ
UPC: 762148239895
Category:
4" Recessed LED Downlights
Company wide:
Electri-Flex
Lnm-p 11 Ornge 1/2in.200ft.ctn
Electri-flex Lnmp11 1/2" Non- metallic L/t Flex Org
Item #: 0153433
CAT #: LNM-P11-ORG-
UPC: 782673871025
Company wide:
Banner Engineering
Right Angle Mounting Bracket
Banenr SMB700 Bracket: Right Angle Mounting, Material: 11 Gauge Stainless Steel, 2-axis mounting. Supplied with cable gland assembly and lock washer. Part Number: 16640.
Item #: 1414415
CAT #: SMB700
UPC: 662488166403
Category:
Sensor Mounting Brackets
Company wide:
Setra Systems
SXX 2091010PG2M1103
SXX 2091010PG2M1103
Item #: 0356236
CAT #: 2091-010P-G-2M-11-03
UPC:
Category:
Industrial Duty Pressure Transducers
Company wide:
Greenlee
GRN LS100X11SBSP INTELLIPUNCH 11-TO
GRE LS100X11SBSP INTELLIPUNCH
Item #: 0500755
CAT #: LS100X11SBSP
UPC: 783310064893
Category:
Hydraulic Punch Drivers
Company wide:
ABB
LV AC machinery drive module, IEC: Pn 11 kW
ABB ACS380-040C-25A0-4+K491+L
Item #: 2185390
CAT #: 3AXD50001183738
UPC:
Company wide:
ABB
ACS380, Machinery Drive Module, UL, 15HP, 21A, 480VAC, Open/IP20
ACS380, Machinery Drive Module, UL, 15 Horse Power, 21 Amp, 480 Volt AC, IEC, 11 kW, 25 Amp, 400 Volt AC, Open/IP20
Item #: 1847187
CAT #: ACS380040C25A
UPC:
Company wide:
ABB
ACS380, Machinery Drive Module, UL, 15HP, 21A, 480VAC, Open/IP20
ACS380, Machinery Drive Module, UL, 15 Horse Power, 21 Amp, 480 Volt AC, IEC, 11 kW, 25 Amp, 400 Volt AC, Open/IP20, ACS380-040C-25A0-4+K490
Item #: 1860522
CAT #: ACS380040C
UPC:
Company wide:
Over 10,974 Items found