LED Recessed Downlight, Dimmable, 35,000 Hour

Item #: 1881404

Cat #: L75DR4D3541KCQ

UPC: 762148239895

Company wide:
0 in stock
Documents & Guides
LED Recessed Downlight, Dimmable, 11W, 120V, 850 Lumens, 4100K, 35,000 Hour

Overview

LED Recessed Downlight, Dimmable, 11W, 120V, 850 Lumens, 4100K, 35,000 Hour

For quick, easy, and affordable LED upgrades, switch to TCP’s LED Downlights. TCP downlights have both E26 and direct wire options, PMMA plastic to prevent lens discoloration, and quick snap holding arms to quickly attach to a recessed can. With the new beveled look, these downlights provide smooth even light in the color temperature you need.

Also known as: 762148239895, L75DR4D3541KCQ, TCPL75DR4D3541KCQ

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 850
Wattage: 11
Color Temperature: 4100 (Cool White)
Wattage: 11
Lumens: 850