• Search
  • "l1220c pass"

"l1220c pass"

7,303 Found
OZ Gedney

THRUWALL ENTRANCE SEAL

Item #: 0751707
CAT #: FSK20166
UPC: 783126010985
Company wide:
OZ Gedney

THRUWALL ENTRANCE SEAL

Item #: 0751713
CAT #: FSK30288
UPC: 783126011593
Company wide:
OZ Gedney

THRUWALL ENTRANCE SEAL

Item #: 0751708
CAT #: FSK20193
UPC: 783126010992
Company wide:
Pico Digital

2-Way Satellite Splitter 2 GHz

Item #: 0447977
CAT #: HFS-2P/2150
UPC:
Company wide:
Heyco

Conduit Bushing, Insulating, 3/4", Type Snap-In, Non-Metallic

Item #: 0687411
CAT #: 2126
UPC:
Company wide:
Air King

100 CFM ENERGY STAR Fire Rated Fan

Item #: 0043222
CAT #: FRAK100
UPC: 083162903778
Company wide:
Pico Digital

PICO PPFAM-6 6DB ATTENUATOR POWER

Item #: 0092384
CAT #: PPFAM-6
UPC:
Company wide:
OZ Gedney

THRUWALL ENTRANCE SEAL

Through Wall/Floor Sealing Assembly, Constructional Feature Watertight, Corrosion Resistant, Trade Size 1-1/4 Inch (Conduit/Steel Pipe), 1-1/2 Inch (Copper Tube), Outer Diameter 1.66 Inch (Conduit/Steel Pipe), 1.625 Inch (Copper Tube), Wall Thickness 4-3/16 to 14 Inch, Material Hot Dip Galvanized Alkyd Enamel Coating Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Used On Sealing Around Conduit, Pipe/Tubing Passing Through a Wall or Floor, Includes Grommet, Ring, Sleeve, (3) Clamp Screw
Item #: 0751707
CAT #: FSK20166
UPC: 783126010985
Company wide:
OZ Gedney

THRUWALL ENTRANCE SEAL

Through Wall/Floor Sealing Assembly, Constructional Feature Watertight, Corrosion Resistant, Trade Size 2-1/2 Inch (Conduit/Steel Pipe), 2 Inch (Cast Iron Pipe), Outer Diameter 2.875 Inch (Conduit/Steel Pipe), 2.75 Inch (Cast Iron Pipe), Wall Thickness 4-3/8 to 14 Inch, Material Hot Dip Galvanized Alkyd Enamel Coating Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Used On Sealing Around Conduit, Pipe/Tubing Passing Through a Wall or Floor, Includes Grommet, Ring, Sleeve, (4) Clamp Screw
Item #: 0751713
CAT #: FSK30288
UPC: 783126011593
Company wide:
OZ Gedney

THRUWALL ENTRANCE SEAL

Through Wall/Floor Sealing Assembly, Constructional Feature Watertight, Corrosion Resistant, Trade Size 1-1/2 Inch (Conduit/Steel Pipe), 1-3/4 Inch (Copper Tube), Outer Diameter 1.9 Inch (Conduit/Steel Pipe), 1.875 Inch (Copper Tube), Wall Thickness 4-3/16 to 14 Inch, Material Hot Dip Galvanized Alkyd Enamel Coating Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Used On Sealing Around Conduit, Pipe/Tubing Passing Through a Wall or Floor, Includes Grommet, Ring, Sleeve, (3) Clamp Screw
Item #: 0751708
CAT #: FSK20193
UPC: 783126010992
Company wide:
Pico Digital

2-Way Satellite Splitter 2 GHz

2-Port Satellite Splitter, F-Connector, Horizontal Mount, 2 GHz, 90 dB, EMI, DC Power Passing.
Item #: 0447977
CAT #: HFS-2P/2150
UPC:
Company wide:
Heyco

Conduit Bushing, Insulating, 3/4", Type Snap-In, Non-Metallic

Conduit Bushing, Insulating, 3/4", Snap-In, Plastic, For Use To Insulate Cables Passing Through Metal Boxes or Troughs
Item #: 0687411
CAT #: 2126
UPC:
Company wide:
Air King

100 CFM ENERGY STAR Fire Rated Fan

The ENERGY STARĀ« Qualified Fire Rated Exhaust Fan provides 100 CFM of cost effective and energy efficient ventilation at 1.5 Sones. It is designed to automatically shut off and seal the duct from the rest of the dwelling once the temperature of the air passing through the damper exceeds that of the fusible link. It installs easily using the adjustable hanging brackets and the side access panel allows the fan to be wired without removing the interior components. It features a 4" metal duct collar with damper to protect against back drafts and ensure quiet operation. UL Listed for Wood Frame Construction truss designs: L501, L502, L503, L506, L507, L508, L512, L513, L514, L515, L516, L517, L519, L522, L523, L533, L537, L545, L581 and L583.
Item #: 0043222
CAT #: FRAK100
UPC: 083162903778
Company wide:
Pico Digital

PICO PPFAM-6 6DB ATTENUATOR POWER

MAC PPFAM-6 INLINE ATTENUATOR 5-2150MHZ POWER PASSING
Item #: 0092384
CAT #: PPFAM-6
UPC:
Company wide:
7,303 Items found