• Search
  • "tl1/0 industries, llc"

"tl1/0 industries, llc"

520 Found
NSI Tork

Ground Clamp HD 4 1/2-6"

Item #: 0661765
CAT #: G-6-S
UPC: 662381010452
Company wide:
NSI Tork

CU CMP Lug Long 6 AWG 1/4 Bolt 1/2 Spac

Item #: 0252223
CAT #: L6N-12
UPC: 662381339294
Company wide:
NSI Tork

CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spac

Item #: 0252229
CAT #: L6N-143
UPC: 662381034984
Company wide:
NSI Tork

NSI TL500-4L2 Terminal Lug 500-4/0

Item #: 0252740
CAT #: TL500-4L2
UPC: 662381005939
Company wide:
NSI Tork

11 Circuit Comb.Connector

Item #: 0249761
CAT #: CB-11
UPC: 662381009012
Company wide:
NSI Tork

NSI UC-332 U Bolt Clamp 3 Cond. 2 P

Item #: 0250905
CAT #: UC-332
UPC: 662381108661
Company wide:
NSI Tork

NSI SPM-1L Service Post One Wire 1

Item #: 0252686
CAT #: SPM-1L
UPC: 662381021007
Company wide:
NSI Tork

CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell

Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork

23 Circuit Comb.Connector

Item #: 0886789
CAT #: CB-23
UPC: 662381009036
Company wide:
NSI Tork

NSI SC-2/0B CU CMP Splice Short 2/0

Item #: 0252652
CAT #: SC-2/0B
UPC: 662381336828
Company wide:
NSI Tork

Panel Channel 1" X 2" Narrow Slotted

Item #: 0250437
CAT #: PC1020-LSN
UPC: 662381093400
Company wide:
NSI Tork

Panel Channel 2" X 2" Narrow Slotted

Item #: 0797776
CAT #: PC2020-LSN
UPC: 662381093578
Company wide:
NSI Tork

Panel Channel 1" X 3" Narrow Slotted

Item #: 0250447
CAT #: PC1030-LSN
UPC: 662381095855
Company wide:
NSI Tork

Panel Channel 3" X 3" Lok-Slot Panel

Item #: 0806204
CAT #: PC3030-LS
UPC: 662381095459
Company wide:
NSI Tork

6 AWG to 4 AWG Insulated Cable Connector

Item #: 0656282
CAT #: ISW-4
UPC: 662381789259
Company wide:
NSI Tork

NSI IPLM4-5 4-14 AWG POLARIS INSULA

Item #: 0250221
CAT #: IPLM45
UPC: 662381930033
Company wide:
NSI Tork

Ground Clamp HD 4 1/2-6"

Bronze Ground Clamp for 4.5-6in. Pipe Bronze ground clamps are for bonding bare copper wire to water pipe or for use as a water meter shunt. They will fit ground wires 10 sol to 2/0 str and water pipes 1/2 to 6 inches. Zinc plated steel screws.
Item #: 0661765
CAT #: G-6-S
UPC: 662381010452
Company wide:
NSI Tork

CU CMP Lug Long 6 AWG 1/4 Bolt 1/2 Spac

2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt - 1/2" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0252223
CAT #: L6N-12
UPC: 662381339294
Company wide:
NSI Tork

CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spac

2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0252229
CAT #: L6N-143
UPC: 662381034984
Company wide:
NSI Tork

NSI TL500-4L2 Terminal Lug 500-4/0

NSI TL500-4L2 500 - 300 MCM 4
Item #: 0252740
CAT #: TL500-4L2
UPC: 662381005939
Company wide:
NSI Tork

11 Circuit Comb.Connector

Combination Connector 11 Circuits Multiple combination connectors are made fromaluminum and are tin-plated for low contactresistance. Suitable for use with both copper andaluminum conductors. Each connector containsa combination of 1/0-14 AWG and 6-14 AWGwire holes.
Item #: 0249761
CAT #: CB-11
UPC: 662381009012
Company wide:
NSI Tork

NSI UC-332 U Bolt Clamp 3 Cond. 2 P

NSI UC-332 GRD CONN. 2" 2/0-4
Item #: 0250905
CAT #: UC-332
UPC: 662381108661
Company wide:
NSI Tork

NSI SPM-1L Service Post One Wire 1

NSI SPM-1L SERVICE POST CONNE
Item #: 0252686
CAT #: SPM-1L
UPC: 662381021007
Company wide:
NSI Tork

CU CMP Lug Short 2/0 AWG 3/8 Bolt-Bell

1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable2/0AWG - 3/8" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0753216
CAT #: GL2038B
UPC: 662381036742
Company wide:
NSI Tork

23 Circuit Comb.Connector

Combination Connector 23 Circuits Multiple combination connectors are made fromaluminum and are tin-plated for low contactresistance. Suitable for use with both copper andaluminum conductors. Each connector containsa combination of 1/0-14 AWG and 6-14 AWGwire holes.
Item #: 0886789
CAT #: CB-23
UPC: 662381009036
Company wide:
NSI Tork

NSI SC-2/0B CU CMP Splice Short 2/0

NSI SC-2/0B COPPER TIN PLATED
Item #: 0252652
CAT #: SC-2/0B
UPC: 662381336828
Company wide:
NSI Tork

Panel Channel 1" X 2" Narrow Slotted

1 x 2 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0250437
CAT #: PC1020-LSN
UPC: 662381093400
Company wide:
NSI Tork

Panel Channel 2" X 2" Narrow Slotted

2 x 2 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0797776
CAT #: PC2020-LSN
UPC: 662381093578
Company wide:
NSI Tork

Panel Channel 1" X 3" Narrow Slotted

1 x 3 Narrow Finger, High Density Panel Channel- Cover Included Narrower finger width is 6mm Slot width is 4 mm. Made from high-impact, self extinguishing, warp-proof PVC. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F) Tested to UL File up to 50 degrees C (122 degrees F). 94V-0 rated. 5mm slot width is available in both white and grey for 1020, 2020, 2030, 2040.
Item #: 0250447
CAT #: PC1030-LSN
UPC: 662381095855
Company wide:
NSI Tork

Panel Channel 3" X 3" Lok-Slot Panel

3 x 3 Standard Slot Panel Channel- Cover Included Made from high-impact, self-extinguishing, warp-proof PVC for routing wires. Restricted slot opening is designed to retain wires and allow for breakout when required. Individual wires are easily traced and removed when necessary. Scored sidewalls allow for easy break-off of panel channel sections. All sizes are supplied with mounting holes and non-slip, snap-on and off covers. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F), Test to UL File up to 50 degrees C (122 degrees F). 94V-0 Rated,
Item #: 0806204
CAT #: PC3030-LS
UPC: 662381095459
Company wide:
NSI Tork

6 AWG to 4 AWG Insulated Cable Connector

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.
Item #: 0656282
CAT #: ISW-4
UPC: 662381789259
Company wide:
NSI Tork

NSI IPLM4-5 4-14 AWG POLARIS INSULA

NSI IPLM4-5 4-14 AWG POLARIS
Item #: 0250221
CAT #: IPLM45
UPC: 662381930033
Company wide:
520 Items found