"ipld250-3c industries, llc"
37 Found
NSI Tork
POLARIS VISION TAP 250 5 PORT DSE
Item #: 1435698
CAT #: IPLD250-5C
UPC: 662381996817
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 250 12 Port DSE
Item #: 0250163
CAT #: IPLD250-12
UPC: 662381923103
Company wide:
NSI Tork
POLARIS Multi Tap 250 6 Port DSE Bagged
Item #: 0250175
CAT #: IPLD250-6B
UPC: 662381955043
Company wide:
NSI Tork
750 - 250 MCM Polaris Vision Tap 3 Port
Item #: 1435715
CAT #: IPLD750-3C
UPC: 662381996855
Company wide:
NSI Tork
POLARIS VISION TAP 500 3 PORT SSE
Item #: 1435694
CAT #: IPL500-3C
UPC: 662381996824
Company wide:
NSI Tork
6-PRT BLK MULTITP PRE-INSLTD CONN 2AWG 14AWG BG
Item #: 1793878
CAT #: IPLD250-6CB
UPC: 662381368898
Company wide:
NSI Tork
POLARIS VISION TAP 350 3 PORT SSE
Item #: 1435689
CAT #: IPL350-3C
UPC: 662381996831
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
POLARIS VISION TAP 250 5 PORT DSE
POLARIS VISION TAP 250 5 PORT DSE
Item #: 1435698
CAT #: IPLD250-5C
UPC: 662381996817
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 250 12 Port DSE
12 Wire Polaris 250 MCM - 6 AWG Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides of the connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250163
CAT #: IPLD250-12
UPC: 662381923103
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
POLARIS Multi Tap 250 6 Port DSE Bagged
6 Wire Bagged Polaris 250 MCM - 6 AWG Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides of the connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250175
CAT #: IPLD250-6B
UPC: 662381955043
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
750 - 250 MCM Polaris Vision Tap 3 Port
750 - 250 MCM Polaris Vision Tap™ Insulated Multi-Tap Conn 3 Port (Dual Sided Entry)
Item #: 1435715
CAT #: IPLD750-3C
UPC: 662381996855
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
POLARIS VISION TAP 500 3 PORT SSE
POLARIS VISION TAP 500 3 PORT SSE
Item #: 1435694
CAT #: IPL500-3C
UPC: 662381996824
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
6-PRT BLK MULTITP PRE-INSLTD CONN 2AWG 14AWG BG
6-PRT BLK MULTITP PRE-INSLTD CONN 2AWG 14AWG BG
Item #: 1793878
CAT #: IPLD250-6CB
UPC: 662381368898
Company wide:
NSI Tork
NSI N-MOD-3C-CSTO 3/C MOD KIT
NSI N-MOD-3C-CSTO 3/C MOD KIT
Item #: 1435834
CAT #: N-MOD-3C-CSTO
UPC:
Company wide:
NSI Tork
NSI N-MOD-3C-CSTI 3/C MOD KIT
NSI N-MOD-3C-CSTI 3/C MOD KIT
Item #: 1435833
CAT #: N-MOD-3C-CSTI
UPC:
Company wide:
NSI Tork
POLARIS VISION TAP 350 3 PORT SSE
POLARIS VISION TAP 350 3 PORT SSE
Item #: 1435689
CAT #: IPL350-3C
UPC: 662381996831
Company wide:
NSI Tork
RATCHET DRIVE CRIMPING TOOL
Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Category:
Hydraulic Crimping Tools & Cutting Heads
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
37 Items found