750 - 250 MCM Polaris Vision Tap 3 Port

Item #: 1435715

Cat #: IPLD750-3C

UPC: 662381996855

$ 282.46 EA
Company wide:
0 in stock
Documents & Guides
750 - 250 MCM Polaris Vision Tap™ Insulated Multi-Tap Conn 3 Port (Dual Sided Entry)

Overview

750 - 250 MCM Polaris Vision Tap™ Insulated Multi-Tap Conn 3 Port (Dual Sided Entry)

Type: Dual-Sided Entry Wire Size: 750-250 MCM Number Of Conductors: 3 Dimensions: L=4.95 - W=3.41 - H=3.42 Temperature Rating: 90° C Voltage Rating: 600V Color: Clear Environmental Conditions: Dry Locations Only Material: Plastisol Standard: cULus Wire Type: Class B & C Application: Wire Termination Prop 65:


Also known as: 662381996855, IPLD750-3C, NSIIPLD7503C

Specifications

Color: Clear
Color: Clear