"750-md industries, llc"
4 Found
NSI Tork
Easy-Splice Wrap-Around 500 10"
Item #: 0600642
CAT #: WAGS-500-10
UPC: 662381015747
Company wide:
NSI Tork
easy-splice Wrap-around 250 - 750 Mcm Conductor Size 14"
Item #: 0808031
CAT #: WAGS-750-14
UPC: 662381015853
Company wide:
NSI Tork
NSI WAGS-750-10 EASY-SPLICE WRAP-AR
Item #: 0251116
CAT #: WAGS-750-10
UPC: 662381015839
Company wide:
NSI Tork
Easy-Splice Wrap-Around 500 10"
Easy-Splice Wrap Around Gel Splice Kit - 500 MCM to 6 AWG - 10 Inch Easy-Splice wrap-around gel splice closure sleeves quickly insulate and seal buried electrical connections rated up to 1,000 volts. Engineered to handle direct burial and manhole applications, these splice enclosure sleeves are equally well suited for insulation and jacket repair. Simply wrap and snap the sleeve on any cable in the use range. The sealant gel in the sleeve seals on contact. The splice closure sleeve can be applied on all common compression connectors and low voltage cables, as well as in-line mechanical connectors. Qualified to ANSI C119.1-1986 for underground splicing. A minimum seal length is required on each side of the connector opening or jacket damage. Use this guideline for minimum seal distance: WAGS-4/0 Series: 1.50" each side WAGS-500 Series: 2.20" each side WAGS-750 Series: 3.00" each side
Item #: 0600642
CAT #: WAGS-500-10
UPC: 662381015747
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
NSI Tork
easy-splice Wrap-around 250 - 750 Mcm Conductor Size 14"
easy-splice Wrap-around 250 - 750 Mcm Conductor Size 14"
Item #: 0808031
CAT #: WAGS-750-14
UPC: 662381015853
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
NSI Tork
NSI WAGS-750-10 EASY-SPLICE WRAP-AR
NSI WAGS-750-10 EASY-SPLICE W
Item #: 0251116
CAT #: WAGS-750-10
UPC: 662381015839
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
4 Items found