"2-250l2 industries, llc"

10 Found
NSI Tork
NSI Tork

Nema Panel Lug 250-6

Item #: 0739750
CAT #: 250L2
UPC: 662381001306
Company wide:
NSI Tork

600-2 AWG Dble Screw Lug

Item #: 0251547
CAT #: 600LL2
UPC: 662381001696
Company wide:
NSI Tork

Step Panel Lug 600-2

Item #: 0550133
CAT #: 600T-2
UPC: 662381001825
Company wide:
NSI Tork

Nema Panel Lug (2)600-2

Item #: 0746098
CAT #: 2-600L2
UPC: 662381001429
Company wide:
NSI Tork

Step Panel Lug (3) 600-2

Item #: 0566582
CAT #: 600T-3
UPC: 662381001832
Company wide:
NSI Tork

Nema Panel Lug (2)800-300

Item #: 0859073
CAT #: 2-800L2
UPC: 662381001436
Company wide:
NSI Tork

Dble Screw Lug (2)800-300

Item #: 0249697
CAT #: 2-800LL4
UPC: 662381027177
Company wide:
NSI Tork

ezEX44 Connector. 100/Jar

Item #: 0251440
CAT #: 2-600TP
UPC: 662381002471
Company wide:
NSI Tork

NEMA Panel Lug 600 Mcm-2 Awg (al/cu)

Item #: 0746109
CAT #: 600L2
UPC: 662381001320
Company wide:
NSI Tork

600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8

Item #: 0142004
CAT #: 600T-4
UPC: 662381001849
Company wide:
NSI Tork

Nema Panel Lug 250-6

1 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0739750
CAT #: 250L2
UPC: 662381001306
Company wide:
NSI Tork

600-2 AWG Dble Screw Lug

1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0251547
CAT #: 600LL2
UPC: 662381001696
Company wide:
NSI Tork

Step Panel Lug 600-2

2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0550133
CAT #: 600T-2
UPC: 662381001825
Company wide:
NSI Tork

Nema Panel Lug (2)600-2

2 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0746098
CAT #: 2-600L2
UPC: 662381001429
Company wide:
NSI Tork

Step Panel Lug (3) 600-2

3 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.38".
Item #: 0566582
CAT #: 600T-3
UPC: 662381001832
Company wide:
NSI Tork

Nema Panel Lug (2)800-300

2 Port Panelboard Lug 800 MCM - 350 MCM Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0859073
CAT #: 2-800L2
UPC: 662381001436
Company wide:
NSI Tork

Dble Screw Lug (2)800-300

2 Port Heavy Duty Dual Rated Transformer Lug 800 MCM - 300 MCM Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249697
CAT #: 2-800LL4
UPC: 662381027177
Company wide:
NSI Tork

ezEX44 Connector. 100/Jar

Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0251440
CAT #: 2-600TP
UPC: 662381002471
Company wide:
NSI Tork

NEMA Panel Lug 600 Mcm-2 Awg (al/cu)

Nsi 600l2 NEMA Panel Lug 600 mcm-2 Awg Mounting Hole 1 3/4 Center To Center
Item #: 0746109
CAT #: 600L2
UPC: 662381001320
Company wide:
NSI Tork

600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8

600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8
Item #: 0142004
CAT #: 600T-4
UPC: 662381001849
Company wide:
10 Items found