"ipld3/0-3 industries, llc"
2 Found
NSI Tork
AL Lay In Connector 3/0-6
Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0658310
CAT #: GLA-000
UPC: 662381001924
Category:
Aluminum Lay-In Lugs
Company wide:
NSI Tork
AL Lay In Connector 1/0-8
Lay In Connector 1/0 - 8 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0639050
CAT #: GLA-0
UPC: 662381001917
Category:
Aluminum Lay-In Lugs
Company wide:
2 Items found