$ 17.32 EA
Company wide:
16
in stock
Documents & Guides
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Steel, Group B rated, 1"
Overview
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Steel, Group B rated, 1"
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90? change in direction to the conduit run, or when terminating at a box or fitting. Elbows are available with certifications for NEC Class I and II environments, as well as IEC Zone 1, 2, 21 and 22 applications.
Also known as: 782274644103, UNF305, CROUNF305, 3 piece Nelson
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |