1 IN Solid Neoprene Form 7 GA

Item #: 0082734

Cat #: GASK573

UPC: 782274435404

$ 12.23 EA
Company wide:
469 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 gasket, Neoprene, 1"

Overview

Eaton Crouse-Hinds series Condulet Form 7 gasket, Neoprene, 1"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274435404, GASK573, CROGASK573

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: Neoprene
Diameter: 1 in
Material: Neoprene
Family / Style: Form 7