Conduit Outlet Box, (3) 3/4" Hubs, 3" Cover Opening, 13.500 in³, Iron

Item #: 0723049

Cat #: GUAT26

UPC: 782274467504

$ 176.99 EA
Company wide:
77 in stock
Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Raintight, (3) 3/4 Inch Hubs, 3 Inch Cover Opening, 13.500 Cubic Inches, Iron

Overview

Conduit Outlet Box, Explosionproof, Dust-Ignitionproof, Raintight, (3) 3/4 Inch Hubs, 3 Inch Cover Opening, 13.500 Cubic Inches, Iron

Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in the conduit system. They are available in Feraloy iron alloy (1/2" to 2"), copper-free aluminum (1/2" to 2") or stainless steel (3/4" and 1") construction. GUR boxes feature a compact, universal design for confined spaces with five standard hubs and three pipe plugs included.

Also known as: 782274467504, GUAT26, CROGUAT26

Specifications

Material: Iron Alloy, Aluminum
Cubic Inches: 13.500 in³
Hub Diameter: 3/4 in
Number of Hubs: 3
Material: Iron Alloy, Aluminum
Hub Diameter: 3/4 in
Cubic Inches: 13.500 in³
Number of Hubs: 3