Industrial Unit Heater, 1 or 3-Phase, 240V/10000W, 208V/7500W, CFM: 600, Color: Almond. Includes: T

Item #: 0425197

Cat #: EUH10B34CT

UPC: 781052023161

$ 1186.06 EA
Company wide:
23 in stock
Documents & Guides
Industrial Unit Heater, 1 or 3-Phase, 240V/10000W, 208V/7500W, CFM: 600, Color: Almond. Includes: Thermostat, Contactor

Overview

Industrial Unit Heater, 1 or 3-Phase, 240V/10000W, 208V/7500W, CFM: 600, Color: Almond. Includes: Thermostat, Contactor

Built- in adjustable thermostat on medels up to and including 12KW. Ceiling hanger bracket included, optional wall removal bracket (allows swivel movement). Five-way adjustabel louvers may be positioned to direct warm air.

Also known as: 781052023161, EUH10B34CT, ELMEUH10B34CT

Specifications

Phase: 3, 1
Wattage: 7500, 10000
Color: Almond
Volts AC: 240, 208
Phase: 3, 1
Color: Almond
Wattage: 7500, 10000
Volts AC: 240, 208