
Fuse, Tri-Onic®, 600VAC, 300VDC, 30A, Time-Delay, Class RK5, TRS Series
Item #: 2307264
Cat #: TRS30R
UPC: 782001748869
Call for price
Company wide:
0
in stock
Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 30 Amp, Time-Delay, Class RK5, TRS Series
Overview
Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 30 Amp, Time-Delay, Class RK5, TRS Series
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today’s motors and transformers. 600 Volts 30 amps TRS series.
Also known as: 782001748869, TRS30R, FRZTRS30R
Specifications
| Speed: | Time Delay, Slow Blow |
| Amps: | 30 |
| Class: | RK5 |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Volts DC: | 300 |
| Interrupt Rating DC: | 20 kA |
| Amps: | 30 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |